Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball-point Hexagonal Wrenche, “BALLDRIVER L-Wrench

3.50 (2)
Hardness HRC
50 - 61
Number of Items
13
Processing
Pro guard
Shape
L type hexagonal bars (tip: ball point)
Material
Protanium alloy steel
Set Contents
Two surface inch(long side x short side)mm:0.050(15x74), 1/16(16x78), 5/64(18x83), 3/32(19x88), 7/64(21x94), 1/8(22x99), 9/64(24x105), 5/32(25x111), 3/16(29x119), 7/32(32x130), 1/4(35x140), 5/16(40x161), 3/8(45x180)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(13PCSet) 1 10937(BLX13) 07319751 67.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use of inch bolt
3
From Japan
On 2012-11-26 15:29:37
In Japan, milli screws are used for many milliwrenches. Inch wrench is small in kind, high in price Also I want the cost and kind in overseas imports Inch, both types of millimeters can be used
This review is about item#07319751.
Maintenance of an American made proportioner.
4
From Japan
On 2011-01-19 16:52:36
Although it is still sunny after purchase, I can not say assertive things, but I feel comfortable as a high-quality wrench of permanent guarantee. In other words, it is good to have a hole in the holder to mount the hang string.
This review is about item#07319751.

Related Products