Buy more than* S$200* and get FREE SHIPPING

2 Flute Ball End Mill

4.17 (6)
Blade Diameter Tolerance (mm)
0 - +0.030
Helix Angle (Degree)
30
Shank Diameter Tolerance
h6
Number of Blades
2
...see all>
Product Options
ADD TO CART
Ball Radius R (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Radius R (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 5.0 6 10 80 1PC 1 C2ORB-050A 07275222 -
Discontinued
[x]
3 6.0 6 12 90 1PC 1 C2ORB-060A 07275231 -
Discontinued
[x]
4 8.0 8 14 100 1PC 1 C2ORB-080B 07275247 -
Discontinued
[x]
5 10.0 10 18 100 1PC 1 C2ORB-100T 07275256 -
Discontinued
[x]
6 12.0 12 22 110 1PC 1 C2ORB-120D 07275265 -
Discontinued
[x]
1 2.0 6 5 50 1PC 1 C2ORB-020A 07275195 -
Discontinued
[x]
1.5 3.0 6 8 60 1PC 1 C2ORB-030A 07275204 -
Discontinued
[x]
2 4.0 6 8 70 1PC 1 C2ORB-040A 07275213 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used for U groove processing of duralumin
5
From Japan
On 2014-08-04 23:25:00
I am satisfied with sharpness.
This review is about item#07275213.
Chemical wood (hardness 67) cutting work at NC
1
From Japan
On 2013-03-02 10:34:53
Although I used it several times before, I have an impression that the sharpness does not last long and I used other manufacturer products recently. Because we were short of stock this time we got this product of shipment on the same day, but we processed it but it was too sharp and surprised again. We made chemical wood of hardness 67, but shortly after processing (the first 0.005 m 2 that we could cut beautifully) the cutting surface turned white. Because it is a process that can not be canceled on the way, it continued processing and necessary 0.3 m² was cut, but it was finished to make the whole surface opaque. It is a feeling that sharpness fell and turned white as it slid along the surface. Even if the same processing is done in Mitsubishi Materials and Nissyo, even if 3 to 5 times the area is processed, the cutting surface will not turn white and it will be a beautiful processed surface. Even if it says cheap by this, there is not the price value. With this, you can not use the reserve you bought this time.
This review is about item#07275195.
Milling, marking of dial and dial
5
From Japan
On 2011-12-12 23:20:27
The price is reasonable and aluminum and brass can be processed neatly.
This review is about item#07275195.
I use it for wood processing.
4
From Japan
On 2011-05-03 20:45:06
It was processing wood from a cemented carbide blade.
This review is about item#07275231.
Used machine such as milling machine, mainly used for processing of resin
5
From Japan
On 2011-01-06 14:27:35
I want you to raise the abrasion resistance of the cutting edge.
This review is about item#07275195.
Milling
5
From Japan
On 2010-12-24 17:35:52
Before purchase, it was half-trusted because it was made in Korea, but we are using it with no problem with sharpness and blade ownership.
This review is about item#07275256.

Related Products