Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Standard Roughing End Mill

4.40 (5)
Blade Diameter Tolerance (mm)
+/-0.12
Helix Angle (Degree)
30
Shank Diameter Tolerance
h6
Work Material
Carbon steel & alloy steel tool steel purihadon steel & stainless steel & cast iron & copper alloy & aluminum alloy
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6 15 60 4 1PC 1 E2758901 07275125 -
Discontinued
[x]
12 12 30 80 4 1PC 1 E2758120 07275152 -
Discontinued
[x]
16 16 40 95 4 1PC 1 E2758160 07275161 -
Discontinued
[x]
20 20 45 110 4 1PC 1 E2758200 07275177 -
Discontinued
[x]
25 25 50 120 5 1PC 1 E2758250 07275186 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I am using it for roughing of stainless steel
5
From Japan
On 2016-04-13 00:52:20
It is stuck to cut thick plates of stainless steel. It has good handleability and good cutting resistance.
This review is about item#07275125.
Rough season
5
From Japan
On 2013-01-21 13:31:44
no problem
This review is about item#07275177.
Rough drawing of deep groove processing
3
From Japan
On 2012-04-18 12:20:10
I think that this price is very cheap and good item though it can be used normally without any problem in strength
This review is about item#07275125.
Rough processing of steel materials
4
From Japan
On 2011-02-09 16:56:21
Although it can not compare with other rouging end mills, it can cut without stress.
This review is about item#07275143.
Cutting of aluminum
5
From Japan
On 2011-01-24 23:25:56
I think that it is a good end mill with good blade. Although it is only aluminum cutting, it seems to be very long lasting.
This review is about item#07275125.

Related Products