Buy more than* S$200* and get FREE SHIPPING

Pipe Hand Scale

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Accuracy Class Height x Diameter (mm x phi mm) Scale Interval (g) Weighing (kg) 2014 TRUSCO Published Page Type Main Part Dimension (mm) Weight (g) Minimum Display (g) Standard TRUSCO Part Number Number of Scale Interval Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accuracy Class Height x Diameter (mm x phi mm) Scale Interval (g) Weighing (kg) 2014 TRUSCO Published Page Type Main Part Dimension (mm) Weight (g) Minimum Display (g) Standard TRUSCO Part Number Number of Scale Interval Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
O class 285x22 200 15.0 1-1129 Spring-loaded indication scales 285xPhi22 105 200 For non-transaction certificate 335-3320 75 1PC 1 76357 36936207 -
Discontinued
[x]
Class O 285x21 5 0.5 - Spring type measure indicator - 90 - - 335-7287 96 1PC 1 75034 07336655 -
Discontinued
[x]
Class O 285x21 10 1 - Spring type measure indicator - 90 - - 335-3222 98 1PC 1 75036 07336664 -
Discontinued
[x]
Class O 285x21 20 2 - Spring type measure indicator - 90 - - 335-3231 98 1PC 1 75038 07336673 -
Discontinued
[x]
Class O 285x21 50 5 - Spring type measure indicator - 97 - - 335-3192 96 1PC 1 75000 07336682 -
Discontinued
[x]
Class O 285x21 100 10 - Spring type measure indicator - 101 - - 335-3206 96 1PC 1 75019 07336691 -
Discontinued
[x]
Class O 378x31 200 20 - Spring type measure indicator - 325 - - 335-3214 98 1PC 1 75027 07336707 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tensile Strength Test
5
From Japan
On 2013-05-17 14:00:25
After arrival, I measured the weight of various things, but I am satisfied with accurate measurement. It can be used enough for tensile strength test.
This review is about item#07336707.
Used for preload measurement of tapered roller bearings.
5
From Japan
On 2012-04-10 17:56:16
Even with comparison with other scales the display was consistent. I think that it will be treated roughly, so I will buy again when I feel distrust of measured values ​​etc.
This review is about item#07336673.
It is a preload measurement of a car suspension.
5
From Japan
On 2012-02-04 12:49:09
Working with hands, it's lightweight, handles that are easy to get caught on your fingers are very handy. It is also worth noting that there is no worry of breaking because it is also good to build.
This review is about item#07336682.

Related Products