Buy more than* S$200* and get FREE SHIPPING

TiN End Mill

5.00 (1)
Helix Angle (Degree)
30
Surface Processing
TiN coating
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Specification Blade Length Lc (mm) 2014 TRUSCO Published Page Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Blade Length Lc (mm) 2014 TRUSCO Published Page Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 32 1-0427 10 10 82 4 632-0503 1PC 1 EX-TIN-RENF 10 07291514 86.99 SGD
Shipped after 2018-01-30
- 56 - 20 21 122 4 - 1PC 1 EX-TIN-RENF 21 07291627 269.99 SGD
Shipped after 2018-01-30
- 56 - 20 23 122 5 - 1PC 1 EX-TIN-RENF 23 07291645 319.99 SGD
Shipped after 2018-01-30
For metric coarse thread 80 - 32 33 160 6 - 1PC 1 EX-TIN-RENF 33 07291742 589.99 SGD
Shipped after 2018-01-30
For metric coarse thread 80 - 32 34 160 6 - 1PC 1 EX-TIN-RENF 34 07291751 589.99 SGD
Shipped after 2018-01-30
For metric coarse thread 95 - 42 47 197 6 - 1PC 1 EX-TIN-RENF 47 07291882 1,129.99 SGD
Shipped after 2018-01-30
For metric coarse thread 112 - 42 48 214 6 - 1PC 1 EX-TIN-RENF 48 07291891 1,129.99 SGD
Shipped after 2018-01-30
For metric coarse thread 112 - 42 49 214 6 - 1PC 1 EX-TIN-RENF 49 07291907 1,249.99 SGD
Shipped after 2018-01-30
- 25 1-0427 10 8 75 4 632-0678 1PC 1 EX-TIN-RENF 8 07291496 78.99 SGD
Shipped after 2018-01-30
- 32 - 12 11 89 4 - 1PC 1 EX-TIN-RENF 11 07291523 169.99 SGD
Shipped after 2018-01-30
- 67 1-0427 25 30 143 6 632-0597 1PC 1 EX-TIN-RENF 30 07291715 339.99 SGD
Shipped after 2018-01-30
For metric coarse thread 80 - 32 37 160 6 - 1PC 1 EX-TIN-RENF 37 07291785 759.99 SGD
Shipped after 2018-01-30
For metric coarse thread 95 - 32 38 175 6 - 1PC 1 EX-TIN-RENF 38 07291794 759.99 SGD
Shipped after 2018-01-30
For metric coarse thread 95 1-0427 42 45 197 6 632-0635 1PC 1 EX-TIN-RENF 45 07291864 859.99 SGD
Shipped after 2018-01-25
- 48 - 16 17 108 4 - 1PC 1 EX-TIN-RENF 17 07291584 229.99 SGD
Shipped after 2018-01-30
- 48 1-0427 16 18 108 4 632-0546 1PC 1 EX-TIN-RENF 18 07291593 179.99 SGD
Shipped after 2018-01-30
- 48 - 16 19 108 4 - 1PC 1 EX-TIN-RENF 19 07291602 249.99 SGD
Shipped after 2018-01-30
- 56 1-0427 20 20 122 4 632-0554 1PC 1 EX-TIN-RENF 20 07291611 189.99 SGD
Shipped after 2018-01-30
For metric coarse thread 112 1-0427 42 50 214 6 632-0643 1PC 1 EX-TIN-RENF 50 07291916 999.99 SGD
Shipped after 2018-01-25
- 40 1-0427 12 12 97 4 632-0511 1PC 1 EX-TIN-RENF 12 07291532 119.99 SGD
Shipped after 2018-01-30
- 40 - 12 13 97 4 - 1PC 1 EX-TIN-RENF 13 07291541 179.99 SGD
Shipped after 2018-01-30
- 40 - 12 14 97 4 - 1PC 1 EX-TIN-RENF 14 07291557 129.99 SGD
Shipped after 2018-01-30
- 48 - 16 16 108 4 - 1PC 1 EX-TIN-RENF 16 07291575 169.99 SGD
Shipped after 2018-01-30
- 67 1-0427 25 28 143 5 632-0589 1PC 1 EX-TIN-RENF 28 07291697 299.99 SGD
Shipped after 2018-01-30
For metric coarse thread 80 - 32 31 160 6 - 1PC 1 EX-TIN-RENF 31 07291724 509.99 SGD
Shipped after 2018-01-30
For metric coarse thread 80 1-0427 32 32 160 6 632-0601 1PC 1 EX-TIN-RENF 32 07291733 409.99 SGD
Shipped after 2018-01-25
For metric coarse thread 95 - 42 42 197 6 - 1PC 1 EX-TIN-RENF 42 07291837 919.99 SGD
Shipped after 2018-01-30
For metric coarse thread 95 - 42 43 197 6 - 1PC 1 EX-TIN-RENF 43 07291846 989.99 SGD
Shipped after 2018-01-30
For metric coarse thread 95 - 42 44 197 6 - 1PC 1 EX-TIN-RENF 44 07291855 989.99 SGD
Shipped after 2018-01-30
- 56 1-0427 20 22 122 5 632-0562 1PC 1 EX-TIN-RENF 22 07291636 239.99 SGD
Shipped after 2018-01-25
- - 1-0427 6 6 60 4 632-0651 1PC 1 EX-TIN-RENF 6 07291471 76.99 SGD
Shipped after 2018-01-25
- 20 1-0427 10 7 70 4 632-0660 1PC 1 EX-TIN-RENF 7 07291487 78.99 SGD
Shipped after 2018-01-30
- 67 - 25 24 143 5 - 1PC 1 EX-TIN-RENF 24 07291654 319.99 SGD
Shipped after 2018-01-30
- 67 - 25 29 143 5 - 1PC 1 EX-TIN-RENF 29 07291706 429.99 SGD
Shipped after 2018-01-30
For metric coarse thread 80 1-0427 32 35 160 6 632-0619 1PC 1 EX-TIN-RENF 35 07291767 469.99 SGD
Shipped after 2018-01-25
For metric coarse thread 80 - 32 36 160 6 - 1PC 1 EX-TIN-RENF 36 07291776 699.99 SGD
Shipped after 2018-01-30
- 25 - 10 9 75 4 - 1PC 1 EX-TIN-RENF 9 07291505 119.99 SGD
Shipped after 2018-01-25
- 40 1-0427 12 15 97 4 632-0538 1PC 1 EX-TIN-RENF 15 07291566 149.99 SGD
Shipped after 2018-01-30
- 67 1-0427 25 25 143 5 632-0571 1PC 1 EX-TIN-RENF 25 07291663 249.99 SGD
Shipped after 2018-01-25
- 67 - 25 26 143 5 - 1PC 1 EX-TIN-RENF 26 07291672 359.99 SGD
Shipped after 2018-01-30
- 67 - 25 27 143 5 - 1PC 1 EX-TIN-RENF 27 07291681 389.99 SGD
Shipped after 2018-01-30
For metric coarse thread 95 - 32 39 175 6 - 1PC 1 EX-TIN-RENF 39 07291803 799.99 SGD
Shipped after 2018-01-30
For metric coarse thread 95 1-0427 32 40 175 6 632-0627 1PC 1 EX-TIN-RENF 40 07291812 639.99 SGD
Shipped after 2018-01-25
For metric coarse thread 95 - 42 41 197 6 - 1PC 1 EX-TIN-RENF 41 07291821 919.99 SGD
Shipped after 2018-01-30
For metric coarse thread 95 - 42 46 197 6 - 1PC 1 EX-TIN-RENF 46 07291873 1,109.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting hobby
5
From Japan
On 2011-08-10 19:19:52
The finish of the cutting surface is also beautiful and easy to handle
This review is about item#07291471.

Related Products