Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Clip Width (mm) Filing Capacity Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip Width (mm) Filing Capacity Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 About 150 (copy paper) Big 1Pack(12PC) 1 8532 07294996 -
Discontinued
[x]
29 About 80 (copy paper) Very small 1Pack(24PC) 1 8535 07295023 -
Discontinued
[x]
51 About 110 (copy paper) Middle 1Pack(12PC) 1 8533 07295005 -
Discontinued
[x]
38 About 90 (copy paper) Small 1Pack(24PC) 1 8534 07295014 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
18 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2016-09-07 11:43:40
I use it conveniently to hold it firmly and difficult to take off.
This review is about item#7295014.
Organizing documents
5
From Japan
On 2015-10-12 21:58:41
I am using it without problems.
This review is about item#07295005.
Convenient for clipping work notes
5
From Japan
On 2015-06-23 21:57:59
I often use memos at work, but if you clip a bit you can use it very conveniently. This time it is the second time.
This review is about item#07295023.
To pinch it
5
From Japan
On 2015-04-09 09:18:37
Performance is satisfactory, but it is sorry that the price has gone up from the previous time We will make choices in competitive price competition with competitive products of the same kind
This review is about item#07295023.
Document arrangement etc
5
From Japan
On 2014-06-18 09:56:27
It is used when there are many drawings such as production drawings. Affordable and easy to use
This review is about item#07294996.
Plastic model making time
5
From Japan
On 2014-06-16 13:17:15
I am a plastic model and it is very handy as a handling tool for painting.
This review is about item#07294996.
It is useful not only to stop documents but also to stop eating bags such as sweets.
5
From Japan
On 2014-04-07 17:56:50
It is solid and easy to use.
This review is about item#07294996.
Put paper in a large amount
5
From Japan
On 2013-01-05 22:02:53
When ordering, I was concerned about pinching force but satisfied with sufficient power It is good if there are many weak things and there is something else if it is a cheap one
This review is about item#07294996.
For sealing of vinyl bag mouth (temporary stop) containing food (naked sweets)
4
From Japan
On 2012-12-04 09:15:50
From the preliminary, we are decreasing the number of resin items that scattering is a concern in the factory. We used rubber band and resin stopper so far, but because it is temporary locking we will introduce metallic clips etc and used it for testing. Although it is smaller than I thought, I use a lot of numbers, so this price is very helpful. I'm worried about rusting afterwards, broken, springs etc. will not scatter. Currently we are comparing usability with something a little bigger or mountain clip etc. We will continue to purchase MONOTARO's etc on the net for furniture that will prevent foreign matter contamination. Please offer cheap and non-defective items.
This review is about item#07294996.
It is used when collecting a bundle of slips together.
5
From Japan
On 2012-11-09 10:14:44
You can use it just like anything in the stationery store around that without any problem. Moreover, it comes in a case which can be put when it is not used, so it is very handy.
This review is about item#07294996.

Related Products