Buy more than* S$200* and get FREE SHIPPING

Tube cutter

4.59 (39)
Materials (Blade)
Carbon steel
Conformity Tube Outside Diameter (phi mm)
13.5 or less
Material (Body)
Plastic
Color
Black
Compatible
PU, nylon, PE, PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-1 07320853 7.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 6
3 star 0
2 star 2
1 star 1
Review Rating: 4.59
39 Customer Reviews
The reviews are automatic translation.
Cutting urethane tube etc.
5
From Japan
On 2017-06-02 14:52:15
When cutting with scissors and nippers, the shape of the cross section becomes circular, but the tube cutter keeps a circular shape and it cuts cleanly. There is no problem with sharpness.
This review is about item#7320853.
Used for cutting of fluororesin (FEP) tube
5
From Japan
On 2017-03-18 21:08:43
It is used to cut the fluororesin (FEP) tube. If the cut surface is not clean, leakage will occur from the connection part. Let's use special tool, not scissors etc.
This review is about item#7320853.
Rubber hose circle
5
From Japan
On 2016-11-10 15:21:02
The cross section is flat and beautiful to the extent that it is not comparable with the scissors. However, vertical cutting is impossible, and if you are lucky you will cut it vertically, but since you cut both ends of the hose, you will have to luck your luck twice. . Although it has been exchanged, again the wall of the guide on the side opposite the blade is made with precision hitting in the back, so in order to completely close it you need to push by hand instead of returning the spring.
This review is about item#7320853.
Bike Restore
5
From Japan
On 2016-05-06 23:43:01
Affordable size and easy to use
This review is about item#07320853.
Tube cutting
5
From Japan
On 2016-04-14 14:43:18
It is well broken and there is no problem on the cut surface.
This review is about item#07320853.
Cutting of silicon tube
1
From Japan
On 2016-03-17 18:48:45
I used PISCO's tube cutter, but since I cut it several thousand times a day the consumption of the blade was intense and I thought that replacement of the replacement blade is easier this way. Exchange of replacement blades was good, but the mechanism of the spring is opposite to Pisco, it is very hard to use. It seems to be cut when closed with a spring, but it can not be cut unless it is pressed. I wish had an explanation about this area.
This review is about item#07320853.
Hand cutter for balloon
5
From Japan
On 2015-10-09 10:52:00
Although it is not the original use method, it is stuck to the waist tool holder and it is used. It is easier to use than I thought, because I can replace the blade, I did a nice shopping.
This review is about item#07320853.
Air hose cutting
5
From Japan
On 2015-09-28 10:23:28
It did not match the price, and it was able to be used without problems.
This review is about item#07320853.
Cut the tube
5
From Japan
On 2015-07-19 01:25:24
It was good to buy it because it can cut cleaner than scissors
This review is about item#07320853.
Tube cutting around machine
5
From Japan
On 2014-10-30 10:08:10
It is cheaper compared to other products. Also sharpness does not change and it is handy. Usability is good because it is smaller than pliers type. Thank you again.
This review is about item#07320853.

Related Products