Buy more than* S$200* and get FREE SHIPPING

Polyurethane Tube

3.40 (67)
Fluid
Compressed air
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
0-60
Color
Black
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Length (m) Outside Diameter Precision (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Length (m) Outside Diameter Precision (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x4 10 +/-0.15 1Roll 1 TUSC-0406 07320783 -
Discontinued
[x]
6x4 20 +/-0.15 1Roll 1 TUSC-0406 07320792 -
Discontinued
[x]
8*5 10 +-0.15 1Roll 1 TUSC-0508 07320801 -
Discontinued
[x]
8*5 20 +-0.15 1Roll 1 TUSC-0508 07320817 -
Discontinued
[x]
10x6 5 +/-0.15 1Roll 1 TUSC-6N10 07320826 -
Discontinued
[x]
10x6 10 +/-0.15 1Roll 1 TUSC-6N10 07320835 -
Discontinued
[x]
10x6 20 +/-0.15 1Roll 1 TUSC-6N10 07320844 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 4
3 star 12
2 star 5
1 star 16
Review Rating: 3.40
67 Customer Reviews
The reviews are automatic translation.
Purchased to spare.
1
From Japan
On 2017-12-07 17:52:35
This is no good. It is as garbage. I connected with PISCO 's stop coupler but it leaked. Is the diameter small?
This review is about item#7320783.
Used to fertilize liquid fertilizer
3
From Japan
On 2017-10-19 09:37:16
Because the liquid fertilizer is a little acidic, the tube will be torn for a long time.
This review is about item#07320817.
Repair
1
From Japan
On 2017-07-27 08:21:02
It was different from the product I thought. I thought it was a more soft type.
This review is about item#7320826.
Air tool piping
3
From Japan
On 2017-05-18 14:56:56
Without trying it for a long time, I do not know the durability, but the feeling I tried is good.
This review is about item#7320792.
Pneumatic effect piping
1
From Japan
On 2017-04-22 19:06:50
The hose burst during use, so after examination, there were many cracks and scratches. I think it is a dangerous item.
Air supply to mechanical equipment
1
From Japan
On 2017-04-18 07:07:22
Buy two volumes. Cracks (3 to 4 cm) possess 10 in every 500 mm, it is not usable at all. Procedures for returns and refunds. It is better not to buy this. The thickness is also not uniform.
This review is about item#7320817.
When cleaning equipment used by farmers
5
From Japan
On 2017-02-16 19:05:10
I am thankful that I can purchase at a low price per meter. It is safe to foot one-touch fittings as well.
This review is about item#7320817.
Machine maintenance
5
From Japan
On 2017-01-24 10:27:54
Correspondence was also early, the quality of the product was good and I could trade with confidence.
This review is about item#7320826.
Mold
1
From Japan
On 2016-12-09 10:32:26
This time it is thinner than the purchased item, outer diameter 0.5 size. The tube got out and the water leaked. Production temporarily stopped. This time can not be used.
Used for piping from various compressors to various devices
5
From Japan
On 2016-10-21 23:57:37
Very easy to handle as piping material
This review is about item#7320801.

Related Products