Buy more than* S$200* and get FREE SHIPPING

Machine reamer

3.00 (2)
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Shanks (MT.No) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Shanks (MT.No) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MT.1 MT1 6 50 130 1PC 1 MRT1 *060 09513874 41.99 SGD
In stock
MT.1 MT1 8 60 150 1PC 1 MRT1 *080 09513883 -
Discontinued
[x]
MT.1 MT1 10 70 160 1PC 1 MRT1 *100 09513892 55.99 SGD
In stock
MT.1 MT1 12 75 170 1PC 1 MRT1x120 09513901 -
Discontinued
[x]
MT.2 MT2 16 95 215 1PC 1 MRT2 *160 09513917 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For hole finishing of industrial products
3
From Japan
On 2007-12-11 13:36:58
There is no problem with the surface roughness and the price is cheap
This review is about item#07321045.
Finish machining
3
From Japan
On 2007-12-11 13:26:28
I am using it because it is cheap. I am satisfied rightly.
This review is about item#07321063.

Related Products