Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cut-Off Wheels

2.53 (49)
Purpose
General steel, angle, round rod
Hardness
Q
Hole Diameter (phi mm)
25.4
Abrasive Material
Alumina
Grain Size
30
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Peripheral Velocity (m/min) Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Peripheral Velocity (m/min) Maximum Rotation Speed (min-1[r. p.m]) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 4300 4490 2.8 1Pack(5Sheet) 1 305*2.8*25.4mm 07247581 -
Discontinued
[x]
355 4300 3850 3.0 1Pack(5Sheet) 1 355x3.0x25.4 mm 07247597 -
Discontinued
[x]
405 3800 2980 3.0 1Pack(5Sheet) 1 405*3.0*25.4mm 07247606 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 12
2 star 3
1 star 21
Review Rating: 2.53
49 Customer Reviews
The reviews are automatic translation.
Work in general
3
From Japan
On 2017-03-31 15:09:55
How to use It is easy, but the price was good also cheaper. I want to use in the future.
This review is about item#7247597.
Whetstone
3
From Japan
On 2017-03-24 18:01:16
There is no problem. In addition, to purchase, if necessary
This review is about item#7247581.
factory
5
From Japan
On 2015-10-10 13:54:20
It uses without inexpensive problem
This review is about item#07247597.
Fixtures
3
From Japan
On 2015-10-05 14:39:41
Preliminary ordinary choice !!
This review is about item#07247597.
For work
1
From Japan
On 2015-09-11 16:25:25
Out of print, is to sell the end, replacement is wanted there that if the notation was released It was not able to order it takes time to find the № 11660075
This review is about item#07247581.
Cutting of iron
3
From Japan
On 2015-08-20 17:19:50
Normally use.
This review is about item#07247581.
Cutting of civil engineering materials
2
From Japan
On 2015-04-21 07:24:29
First of all, it does not turn off. Or time-consuming, it does not descend the blade only with the heat. Use somehow using force. I buy are attracted to the low price.
This review is about item#07247597.
The cutting of the iron material.
5
From Japan
On 2014-10-14 23:13:11
Since it survives cheap.
This review is about item#07247606.
Cutting of metal parts
1
From Japan
On 2014-08-08 10:56:10
Cheap is to appreciate, but did not become useless. Cut in the coming shake charged with heat. Can not be used in the out because dangerous. I had also written other people. Look at the reviews and choose the one that suits you.
This review is about item#07247581.
Cutting of steel
1
From Japan
On 2014-05-25 20:37:24
Not a commodity that professional uses. For accident prevention, waste disposal! ! I too good, I do not want to hurt.
This review is about item#07247581.

Related Products