Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Felt Disk

4.06 (95)
Purpose
For finish and glazing only, For finish and glazing only
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13000
Thickness (mm)
12
Compatible
Disc grinder
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 (with 15-hole adapter) Soft type 1Sheet 1 MFS-100 10054816 5.99 SGD
In stock
16 (with the adapter for 15 holes) Hard type 1Sheet 1 MFH-100 37643121 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 49
4 star 22
3 star 11
2 star 7
1 star 6
Review Rating: 4.06
95 Customer Reviews
The reviews are automatic translation.
Polished a bit of metal parts, used with blue bars
5
From Japan
On 2018-05-26 08:04:43
It is my first purchase, I am convinced of the price, I will use it for the training of technology.
This review is about item#10054816.
To the buffing of metal
4
From Japan
On 2018-05-13 08:48:22
I painted the blue bars and I am doing a mirror finish with this. It is cheap and easy to use.
This review is about item#10054816.
Polishing of automobile parts
4
From Japan
On 2018-04-24 20:00:32
I can not say because it is not being used at the same time as the products of other manufacturers, but I needed enough work.
This review is about item#10054816.
Polishing work
3
From Japan
On 2018-03-30 15:53:47
Although it is used for polishing work of aluminum, although felt can not be taken because it is used in combination with white bar, it is quite durable for exhaustion, there is middle durability.
This review is about item#10054816.
Shine operation
4
From Japan
On 2018-03-15 15:41:24
Used for smoothing welded parts of steel plates and aluminum plates. Although it is a consumable item, why is it expensive. Can not it be cheaper?
This review is about item#10054816.
Polishing
1
From Japan
On 2018-01-21 19:33:09
Felt peeling in a few minutes That is also two consecutive It was a place to do major injuries Two baby thunder tangled and broken cable I will not use it here twice
This review is about item#10054816.
Sink mirror finish
5
From Japan
On 2018-01-14 18:38:20
I used a blue stick and used it. I polished the sink, but I am not getting out at all.
This review is about item#10054816.
Stainless steel polish
4
From Japan
On 2017-10-06 16:56:08
I do not know because there is no opportunity to compare the degree of exhaustion with other companies I am satisfied because it can be used without problems.
This review is about item#10054816.
Stainless sink scratching
5
From Japan
On 2017-10-05 14:57:57
I use "blue stick" for flaw removal of kitchen sink of rental apartment. The stainless sink scratches coarsely used are also hidden and useful.
This review is about item#10054816.
Buffing of a motorcycle
3
From Japan
On 2017-08-02 23:07:05
It purchased for the first time this time. I also want to repeat it if it is ok.
This review is about item#10054816.

Related Products