Buy more than* S$200* and get FREE SHIPPING

Cutting Grindstone For Stainless Steel

4.31 (138)
Purpose
Cutting of a lightweight stainless steel material (a pipe and a round bar) etc.
Maximum Operating Speed (m/min)
80
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
Thickness (mm)
1.2
Grain Size
46R
Material
AWA
Type
Both sides reinforced type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 10054834 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 81
4 star 34
3 star 14
2 star 3
1 star 6
Review Rating: 4.31
138 Customer Reviews
The reviews are automatic translation.
For stainless steel material cutting
4
From Japan
On 2018-03-12 16:59:51
① Home center is cheaper than marketing ② Home center thicker than marketed ③ Fast reduction
This review is about item#10054834.
For cutting work
4
From Japan
On 2018-02-21 23:19:11
☆ Compared to "golden egg" or "man-da", honesty quality falls by one level, but I think that cost-effectiveness is high because it is cheap. Although I have various evaluations, I think that I am a good item.
This review is about item#18820016.
Cutting operation
5
From Japan
On 2017-06-17 14:53:38
One item convenient for cutting stainless steel products. There is also durability and there is no problem.
This review is about item#10054834.
Cutting of metal
5
From Japan
On 2017-05-10 00:29:09
I think that it is a good item for the amount of money. I will repeat again.
This review is about item#18820016.
Disconnection
4
From Japan
On 2017-03-04 17:42:49
I am using it unchanged as a general product. It is not bad
This review is about item#18820016.
Work related to iron and steel in general
5
From Japan
On 2017-03-03 15:43:18
I always love it and it is very helpful I used the blade with Thunder rather than using a high-speed cutter for heater the cutting time of the steel is very fast
This review is about item#18820016.
Cutting waste material
3
From Japan
On 2016-11-02 22:26:07
Although cutting wheels of 1.6 mm or less were purchased for the first time, cutting speed is fast and the price is also cheap and saved.
This review is about item#18820016.
Used for cutting round pipes
5
From Japan
On 2016-10-13 19:02:59
I did not expect it because it is a China-made China product, but it was betrayed in a good way. use.
Terrace assembly
4
From Japan
On 2016-10-03 18:16:08
When storing it, be careful because it is easy for the blade to be chipped if it is miscellaneous. I think sharpness is good. I think that it is COSPA.
This review is about item#10054834.
Manufacturing work
3
From Japan
On 2016-08-29 16:09:42
The wear rate is large, it is slightly thinner (1.0 tons), and if the wear rate is suppressed, there is more utility value,
This review is about item#18820016.

Related Products