Buy more than* S$200* and get FREE SHIPPING

60°Center Drill

4.00 (42)
Point Angle (Degree)
60
Tolerance
h8
...see all>
Product Options
ADD TO CART
Drill Length (mm) Shank Diameter (phi mm) Overall Length (mm) Material Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Length (mm) Shank Diameter (phi mm) Overall Length (mm) Material Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 4.0 35 High speed steel (HSS) 1 1PC 1 JIS 4x1x35 07301892 -
Discontinued
[x]
1.5 5.0 40 High-speed-steel (HSS) 1.5 1PC 1 JIS 5*1.5*40 07301901 -
Discontinued
[x]
2 6.0 45 High-speed-steel (HSS) 2 1PC 1 JIS 6*2*45 07301917 -
Discontinued
[x]
2.5 7.7 50 High speed steel (HSS) 2.5 1PC 1 JIS 7.7x2.5x50 07301926 -
Discontinued
[x]
3 7.7 55 High-speed-steel (HSS) 3 1PC 1 JIS 7.7*3*56 07301935 -
Discontinued
[x]
4.5 10.0 65 High-speed-steel (HSS) 4 1PC 1 JIS 10*4*65 07301944 -
Discontinued
[x]
5.5 11.0 78 High speed steel (HSS) 5 1PC 1 JIS 11x5x78 07301953 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 6
3 star 1
2 star 2
1 star 7
Review Rating: 4.00
42 Customer Reviews
The reviews are automatic translation.
Lathes · Milling etc
5
From Japan
On 2015-04-08 23:18:29
I am using it normally. I think that it is cheap and good.
This review is about item#07301935.
Instead of punch
5
From Japan
On 2014-12-15 19:00:36
I am very satisfied with the price.
This review is about item#07301901.
For the lower screws of various drill holes (to prevent displacement)
1
From Japan
On 2014-10-23 18:09:54
By drilling soft iron, you just snap the soft iron surface, the hole does not open. Even if the material is the same as the center drill of Yamawa, the range of processing material is narrow. Only holes of plastic type, aluminum type, brass type such as acrylic are open. I think that it is a sexuality that is not good even if a hole is opened by drilling of aluminum type and brass type, but it becomes dirty hole. The drill groove part of the diameter of the center drill tip diameter of the monotail is straight. (If you look at the product image, it appears as twisted at first glance.) If you receive technical information from Yamawa, it seems that sharpness is greatly influenced by not being threaded to the tip of the center drill.
This review is about item#07301901.
The core of drilling of the control panel
5
From Japan
On 2014-09-19 00:30:27
I thought it would be nice because it is very strong and firm for the price
This review is about item#07301892.
Shimhato's core pillar is the mainstay
5
From Japan
On 2014-06-26 09:46:02
When there is no center, I usually do with a drill, but I will not go to translation like a center
This review is about item#07301935.
When drilling holes in the center of the shaft
5
From Japan
On 2014-06-25 14:03:05
From the beginning to drill the center hole it is hard to put the core in the correct position with the drill blade
This review is about item#07301935.
Milling
1
From Japan
On 2014-06-17 17:57:47
It is very fragile. I will not buy it again.
This review is about item#07301901.
Of course lathe processing
5
From Japan
On 2014-03-15 13:42:13
It was sharp and was able to be used with confidence.
This review is about item#07301901.
Center processing
1
From Japan
On 2014-02-20 00:46:15
Are the angles of the tip uneven and intentionally staggered? Though I thought, I tried it as it was, but the 3 points, the first point, the instant grinding, the second point were used for each of the 3 ends, the 4 th place and the instant grinding, the self grinding However, it seems that there is no margin in the load. Although I thought about returning at once, I used it as it is because I discarded the case before use, but the rest will also break soon. In the conventional maker, I have never seen this tip. It was the same for 2.5 at the same time. I would like to ask inspection regularly ....
This review is about item#07301935.
Cutting
5
From Japan
On 2013-07-17 21:50:34
I usually buy something from a different manufacturer, but I was asked and bought it. However, it is also satisfactory for the price despite entering the case neatly!
This review is about item#07301917.

Related Products