NoteBuy more than* S$200* and get FREE SHIPPING

Hard Card Case

4.17 (23)
Color
Clear
Thickness (mm)
1.8
Material
Polystyrene
...see all
Product Options
Inside Dimension (mm) Outside Dimension (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
182*257 191*270 B5 1Sheet 1 RB-04 07320722 -
Discontinued
[x]
210x297 224x313 A4 1Sheet 1 RB-03 07320695 -
Discontinued
[x]
297*420 316x445 A3 1Sheet 1 RB-01 07320686 -
Discontinued
[x]
Customer Reviews
5 star 12
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.17
23 Customer Reviews
The reviews are automatic translation.
For business
5
From Japan
On 2014-07-03 18:58:03
Use opened the window for a point seal of the cut to the shop. It is grateful inexpensive because it distributed to a lot of shops.
This review is about item#07320722.
Document holder
3
From Japan
On 2013-08-29 15:49:43
Static electricity is really, and very hard to put the paper. Not recommended for applications that frequently out.
This review is about item#07320686.
Used to print calendars in A3 printer
5
From Japan
On 2013-04-22 13:17:39
We ordered five of the same commodity, but it was cheaper than the minute you purchase one at the hardware store. But there was a small crack you happy because it is not a degree to be worried about.
This review is about item#07320686.
Documents put in the field
5
From Japan
On 2012-11-14 13:34:07
There was no comparable separately from those of the manufacturer.
This review is about item#07320695.
Prevention with flaws of the original print
4
From Japan
On 2012-08-01 03:52:36
Cost path Hohmann vinegar was good think. Too bad B4 size is no.
Posted in the warehouse
4
From Japan
On 2012-01-17 13:49:28
This time I bought the A3 size. Hard Speaking of hard. It was fluent than I had imagined, the price even if nothing else is 3 minutes in the neighborhood of the home center 1. For use in the warehouse, you can get a new one without reserve so soon dirty. It might be a bit weak to be used as underlay.
This review is about item#07320686.
Put the documents dirty in the field.
4
From Japan
On 2011-10-20 13:10:18
Without any problem if you are using, the price is also pleased because the cheap in comparison with other companies.
This review is about item#07320695.
Discussion material 及 Purezenbo such as site drawings - is such as production storage of de.
3
From Japan
On 2011-09-25 00:33:07
It is the drawback easy to crack over time.
This review is about item#07320686.
Posted such as work instructions to the factory
4
From Japan
On 2011-07-29 16:53:41
We are satisfied at a low price without the same as name brands. B4 is a pity that there is no size.
This review is about item#07320686.
Well or put the documents to see, we are or put important documents to be sent to the dealings like.
5
From Japan
On 2011-07-26 14:49:32
Cheap, I was perfectly because it is firmly in the hard, is a very good shopping. In addition, I think that trying to buy if you have there is no commodity. Type A4 and B5 and not only B4, but you want to buy If you also may have other sizes, and ... it is unavoidable because there is no, I thought. And Na may if there is a postcard size, I think. (Hope) was a really good shopping.
This review is about item#07320722.

Related Products