Buy more than* S$200* and get FREE SHIPPING

DIC Helmet

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For protection from falling of flying objects, for protection from falling, and for electricity.
Outer Dimensions (Length L x Width W x Height H) (mm)
280x227x145
Weight (g)
365
Specification
Hook type SP one touch chinstrap standard installment Hook type one-touch chinband
...see all>
Product Options
ADD TO CART
Material Impact Absorption Liner (Polystyrene Foam) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Impact Absorption Liner (Polystyrene Foam) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ABS resin Not available White 1PC 1 A-01 07322576 -
Discontinued
[x]
ABS plastic Without blue 1PC 1 A-01 07322594 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For factory tour of visitors
4
From Japan
On 2012-05-07 20:15:51
Actually, it was good even for the MONOTARO brand 's met, but because it is for visitors, there is no need for a liner inside (polystyrene foam). Because it was an unspecified user, I thought that it is better to have less part to be in contact with. Even if it is a so-called American type meter, it sells at 980 yen at the home center, but the difference is that the belt that moves according to the size of the head can be finely set and can be high point of freedom. I think that it is okay so it is not cheap.
This review is about item#07322576.

Related Products