Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Welding Current (A) Dimensions (phi mm x L mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Welding Current (A) Dimensions (phi mm x L mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60-150: DC 50-120: ulternate current 1.6*150 1Box(10PC) 1 1.6 07326864 25.99 SGD
In stock
150-250: DC 80-200: ulternate current 2.4*150 1Box(10PC) 1 2.4 07326873 55.99 SGD
In stock
60-150: DC 50-120: Up 2.0*150 1Box(10PC) 1 2.0 09184481 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 7
3 star 5
2 star 3
1 star 3
Review Rating: 3.97
37 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2018-04-11 16:08:32
Welding can be done without problems, I think that the price is cheap and good. Problems are often broken when welded with materials.
This review is about item#7326864.
Since it is an electrode rod, you understand the intended use? (Lol)
5
From Japan
On 2018-02-16 14:43:47
Personally I like it because it is properly contained in the case as compared with the one contained in the rose. I think that the feeling of use is not veteran of us and it is not inferior to other ones. You can weld normally.
This review is about item#7326873.
welding
5
From Japan
On 2018-01-19 21:12:17
Although Celitan was used for the first time, it can not be compared with other manufacturers I think that it is easy to use
This review is about item#7326873.
For parts feeder production
5
From Japan
On 2017-10-12 17:03:32
I am using it for TIG welding of SUS. It may be better than manufacturer genuine products with less variation in discharge. You can use it without any problem.
This review is about item#7326873.
TIG-aluminum welding
4
From Japan
On 2017-04-30 16:18:45
I am using it for a little thick aluminum welding Although usability is perfect, I hope the price will be cheaper a little more
This review is about item#7326873.
Welding of galvanized steel plate
3
From Japan
On 2017-02-13 21:31:26
Welding of galvanized steel sheet is intensely consumed at any electrode, efficiency increases if polishing a lot of cheap electrodes together. This electrode was perfect for my application.
This review is about item#7326864.
Welding suspension
3
From Japan
On 2016-12-23 14:31:15
A product corresponding to the price. It is easy to burn when compared with regular company P company. With fillet welding, electrode reduction may be quick.
This review is about item#7326873.
work
5
From Japan
On 2016-08-30 21:02:51
Easy to use than tritan, excellent both aluminum and stain
This review is about item#7326873.
During welding operation
4
From Japan
On 2016-07-16 17:17:50
Compared with good ones, they are decreasing faster.
This review is about item#09184481.
At work. I am using it for welding titanium.
3
From Japan
On 2016-07-15 23:45:13
It may be used for welding aluminum this time. I will also write.
This review is about item#07326873.

Related Products