Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Work Light, Replacement Fluorescent

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (Height H x Width W) (mm)
180x31
Color Temperature (K)
6400
Luminescent Color
Daylight color
Rating Life (Hours)
8000
Outer Diameter (phi mm)
26
Rated Power (W)
13
Weight (g)
About 35
Compatible Models
PL-130IVS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-130L 07328781 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work lamp
5
From Japan
On 2013-04-08 20:52:06
I replaced it because of the bulb, but the new item is brightly satisfying.
This review is about item#07328781.

Related Products