Buy more than* S$200* and get FREE SHIPPING

PP Band Packing Set

4.53 (17)
Tape Length (m)
100
Tape Width (mm)
15
Color
Yellow
Material
Polypropylene
Set Contents
PP BAND x 1 ROLL STOPPER X 50 PCS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 NT-1004S 07348582 13.99 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
I use it in packing work
3
From Japan
On 2017-02-16 10:05:00
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#7348582.
Packing of shipment items
4
From Japan
On 2017-02-02 15:22:42
Since I will not use the product at the same time, I can not return it to the case after using it once, I want you to be a case (container) that is easy to put in and take out and can be put in and out many times
This review is about item#7348582.
packing
5
From Japan
On 2016-12-19 15:25:07
It is a little helped because a small amount is in a set It is somewhat saved at a private home I think this is about a little more or less
This review is about item#7348582.
Packing goods
5
From Japan
On 2016-10-18 08:18:52
Because it is compact, it is light and convenient to carry. Workers are also popular as they are easy to handle.
This review is about item#07348582.
Packing large baggage
5
From Japan
On 2016-06-11 17:47:05
I was worried about traditional PP rope packing, PP band is stronger so you can use with confidence.
This review is about item#07348582.
Packing packing
5
From Japan
On 2016-06-08 16:34:56
Since packing is not frequent, it is convenient as it is set.
This review is about item#07348582.
packing
4
From Japan
On 2016-02-03 14:38:13
Usually, the number of sales is set as 1000 units, but it was saved by exactly good set number.
This review is about item#07348582.
packing
4
From Japan
On 2015-07-21 15:08:26
Compact and easy to handle (light and small turnable)
This review is about item#07348582.
Unity of old newspaper to collect used paper
5
From Japan
On 2015-04-23 01:50:36
Easy to bind compared to vinyl strings, not to dig into the hands when you have, easy to use.
This review is about item#07348582.
Packing work when shipping items
4
From Japan
On 2014-11-06 15:21:22
It was very easy to use.
This review is about item#07348582.

Related Products