Buy more than* S$200* and get FREE SHIPPING

Komaki Band

5.00 (10)
Tape Length (m)
200
Tape Width (mm)
15
Color
Yellow
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NT-2004 07348573 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
For packing
5
From Japan
On 2017-10-26 23:08:47
This band is soft for manual winding packaging, it is easy to use without slipping. This price is also good made in Japan. It is this band one choice right now.
This review is about item#7348573.
moving
5
From Japan
On 2017-08-29 21:14:12
It can be packed separately for each room color. It was enough if there was 100 m.
This review is about item#7348573.
For box packing
5
From Japan
On 2017-06-09 16:47:03
Convenient because it is easy to carry and easy to operate with one hand
This review is about item#07348573.
I use it when packing up.
5
From Japan
On 2017-04-24 15:31:43
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#7348573.
Organization of empty cardboards of company materials
5
From Japan
On 2015-11-06 09:06:51
It is not too soft, too hard It is easy to work with good feeling good furnish It is ordered every time.
This review is about item#07348573.
packing
5
From Japan
On 2015-09-09 16:35:38
Cost performance
This review is about item#07348573.
Packing work
5
From Japan
On 2014-08-06 11:35:41
Since it is occasionally used, it is problematic on space as it is large volume, but this item is compact and I repeat it often.
This review is about item#07348573.
Used when sending multiple items together at once
5
From Japan
On 2009-02-20 19:43:59
Moderately soft and easy to use
This review is about item#07348573.
It is time to ship items to customers.
5
From Japan
On 2008-07-06 21:58:22
I am thankful because it is cheap because there are so many.
This review is about item#07348573.
I use it for cardboard packing.
5
From Japan
On 2008-04-10 17:06:44
Tight and easy to use.
This review is about item#07348573.

Related Products