Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Omni-Directional Saw

3.50 (2)
Purpose
Horizontal pulling of control panel, wood, mixture, laminated wood, bamboo and hardwood trees, Control panel, common wood, mixed material, laminated wood, bamboo, crosscut of hard tree, Horizontal pulling of control panel, wood, mixture, laminated wood, bamboo and hardwood trees, Horizontal pulling of control panel, wood, mixture, laminated wood, bamboo and hardwood trees, Control panel, common wood, mixed material, laminated wood, bamboo, crosscut of hard tree, Horizontal pulling of control panel, wood, mixture, laminated wood, bamboo and hardwood trees
Cutting Fluet Width (mm)
0.90+/-0.05, 0.90+/-0.05
Saw Blade Length (mm)
265, 265
Edge Processing
Shock hardening, Shock hardening
Blade Thickness (mm)
0.6, 0.6
Package Size (mm)
About 620x90x20, Approx. 620x90x20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 265mm 07079913 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For woodworking
2
From Japan
On 2016-04-21 15:20:15
Why is it that sharpness is so bad
This review is about item#07079913.
Wood work
5
From Japan
On 2008-09-13 14:19:36
I truly can use it as a sales point exactly. Since the replacement blades are also displayed on the related items, it is good that you can order without stress (this is not a product but the usability of the system of MonotaRo).
This review is about item#07079913.

Related Products