Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Japanese Saw

5.00 (1)
Purpose
Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Common wood, plywood, laminated wood, crosscut of hard tree, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Common wood, plywood, laminated wood, crosscut of hard tree, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees
Cutting Fluet Width (mm)
0.90+/-0.05, 0.90+/-0.05
Saw Blade Length (mm)
265, 265
Edge Processing
Shock hardening, Shock hardening
Plate Thickness (mm)
0.6, 0.6
Package Size (mm)
About 620x70x20, About620x70x20
Overall Length (mm)
600, 600
Width (mm)
67, 67
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 265mm 07079904 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Children's woodworking
5
From Japan
On 2016-09-29 16:36:02
Order considering price and ease of use. Since it is a replacement blade type, I decided on this for easy maintenance in the future. In fact, because it is single-edged, it's easy to use without hesitating to choose a blade unlike both blades.
This review is about item#7079904.

Related Products