Buy more than* S$200* and get FREE SHIPPING

Japanese Saw Blade

4.00 (1)
Purpose
Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Common wood, plywood, laminated wood, crosscut of hard tree, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Common wood, plywood, laminated wood, crosscut of hard tree, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees
Cutting Fluet Width (mm)
0.9+/-0.05, 0.9+/-0.05
Saw Blade Length (mm)
265, 265
Edge Processing
Shock hardening, Shock hardening
Plate Thickness (mm)
0.6, 0.6
...see all
Product Options
ADD TO CART
Package Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 350x67x3, About350x67x3 1Pack(3Sheet) 1 265mm 3SheetSet 07079956 -
Discontinued
[x]
About 350x68x2, About350x68x2 1Sheet 1 265mm 07079947 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sunday Carpenter
4
From Japan
On 2016-04-18 14:39:30
Also attached to the manufacturer of the handle of the field. It is good to use in common. Good Of course the sharpness Sarah
This review is about item#07079947.

Related Products