Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

PP File W/Clip Lever

3.77 (26)
Material (metal)
Steel
Material (cover)
Recycled polypropylene
Filing Capacity
about 100 sheets
Across Back (mm)
20
Weight (g)
134
Specification
Transparent pocket for business card
...see all
Product Options
ADD TO CART
Filing Thickness (mm) Body Dimensions (Width x Depth x Height) (mm) Compatible Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Body Dimensions (Width x Depth x Height) (mm) Compatible Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approx. 10 235*20*310 A4 size Blue 1PC 1 CF201 07316495 -
Discontinued
[x]
about 10 235x20x310 A4 seal Black 1PC 1 CF201 08240102 -
Discontinued
[x]
about 10 235x20x310 A4 seal Red 1PC 1 CF201 08240111 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 9
3 star 4
2 star 1
1 star 3
Review Rating: 3.77
26 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-05-30 09:07:50
Those of the plastic is high, but it worries you to buy, where because you can buy cheaper than, you have always purchased in the repeat.
This review is about item#08240111.
Organize documents, storage
4
From Japan
On 2016-03-02 12:26:35
I use to store documents of real estate relationship. Until now, it had been put in a paper bag, and began to use it this year. Quite apart to, those of the paper bag was thought as convenient good. I think that I wish or not is something useful to organize the documents apart to.
This review is about item#07316495.
Organize documents, storage
4
From Japan
On 2016-03-02 11:55:12
I am using to store the real estate documents. Until now it had been put in a paper bag. Although that I thought try to use instead, somewhat use spicy become apart.
This review is about item#08240102.
Organizing materials
4
From Japan
On 2016-02-10 20:51:44
It's and there is no great difference came out to, but I should have the three books that I bought in different colors.
This review is about item#07316495.
The material organization of work
5
From Japan
On 2016-01-05 13:00:13
☆ I bought several times, but the thing is we can use without any problems. We organize the type divided into red and blue, but the other what color or color variation I think if should be noted that with the good there.
This review is about item#07316495.
Document classification
2
From Japan
On 2015-08-07 16:44:23
Lever is unreliable a little poor. Feel likely to bend the thickness is increased When the bracket for binding.
This review is about item#07316495.
Organize documents
5
From Japan
On 2014-11-07 13:11:45
Since the buy to discount of the day you can use without any problems cheaper than the 100 yen shop. It is also equipped with a pocket, there is also a back heading, is very satisfied with the color of calm, black and blue both. (Red, but do not know because it does not use ...) This is the second time of purchase. Also I will buy you no longer.
This review is about item#07316495.
Filing
5
From Japan
On 2014-10-16 17:26:47
Very good
This review is about item#08240102.
File of documents
5
From Japan
On 2014-05-09 16:09:18
Price is appropriate, usability may be.
This review is about item#07316495.
Data management such as a menu individual's membership
4
From Japan
On 2014-05-01 13:06:09
Does not change when compared to the high ones feeling of use, what happens to the degree of degradation when using long? Large quantities since the purchase has been satisfied. It is good when the variation of color increase.
This review is about item#07316495.

Related Products