Buy more than* S$200* and get FREE SHIPPING

Rail File, 5Colors

4.26 (39)
Dimensions (Vetical x Horizontal) (mm)
310*217
Across Back (mm)
5
Storage Number of Sheets
Copies of about 5 to 20 sheets of paper
Size
A4
Color
Body: translucent Track: Blue, red, green, yellow, white (5 colors)
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 J287A 07294917 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 8
3 star 6
2 star 3
1 star 0
Review Rating: 4.26
39 Customer Reviews
The reviews are automatic translation.
Materials of the tour
4
From Japan
On 2017-08-15 11:49:01
It is a 5 color set, but I also want you to handle a set of monochrome.
This review is about item#7294917.
Organizing documents
5
From Japan
On 2017-08-06 17:40:32
Especially there are no problems, we can achieve our purpose. The packaging was also solid enough to be enough. It was delivered promptly.
This review is about item#7294917.
As a journal of the ancient document research group, 30 sheets A4 paper spelling was made. After distribution, used as reexamination text.
5
From Japan
On 2017-03-05 00:23:17
Since it is used in the process of editing while adding and inserting and inserting the copied paper and adding the review text, it has a good appearance with a cover, many distribution areas, even if the number of pages is large, Everyone plugged in and enjoyed convenience. I would like to propose the improvement points as follows: 1) I would like to store the current twice the number in one volume. ② I would like to classify it by putting a title on the back so I would like to improve it to a width that is nearly double. ③ If you can order the same color, you can distribute it to members according to the theme, but it is convenient to use at the time of use, but if it is 5 bags per color, 15 colors of navy blue, 30 pieces of white etc, usability will improve It seems, but I was rude all the wishes.
This review is about item#07294917.
Office work
5
From Japan
On 2016-10-04 17:59:11
It's cheap but you can use it normally. There is no deficiency at all.
This review is about item#7294917.
Reference
4
From Japan
On 2016-07-16 17:59:57
If there is a chance in the future without any problem for use, I will purchase it.
This review is about item#07294917.
In a simple catalog or presentation material
3
From Japan
On 2016-06-28 16:30:56
Convenient for simple materials and catalogs. It will be saved if the price falls a little more. Five books and less than 200 yen
This review is about item#07294917.
Organizing documents
3
From Japan
On 2015-10-09 19:20:18
1) I do not know when the clip part will break, but I think that there is no possibility of falling apart because the documents stopped by the stapler are clamped. (It is not the original usage, but ...) 2) The clip looks a little poor. (I do not know how many months I have, but I am looking for durable products)
This review is about item#07294917.
I used it for filing of the operation manual.
5
From Japan
On 2015-05-04 19:12:49
I used it for filing of the operation manual. Since a Tepra sticker can be affixed to the rail part (back cover), it was good that I could organize it very easily. In a stationery shop, since one book is about 100 yen, I am satisfied that I can purchase it cheaply in terms of cost. I would like to purchase again.
This review is about item#07294917.
For meetings and other materials
4
From Japan
On 2014-10-15 15:13:52
I use it in an intermediate feeling of clear files and clear books. It is convenient because it can be easily stitched by downloading catalogs and various information on the net. I am sorry to write the title if the back cover is a bit more flat and wide.
This review is about item#07294917.
Organizing documents, organizing instruction manuals
5
From Japan
On 2014-05-23 13:43:22
It organizes documents and uses it for organizing instruction manuals. It is inexpensive, useful.
This review is about item#07294917.

Related Products