Buy more than* S$200* and get FREE SHIPPING

Iron And Steel Multiuse Chip Saw Max Gear

3.82 (11)
Purpose
Cutting target objects: Angle-type steel, channel steel, conduit tube, aluminum sash, iron pipe, various shape-steels, VLP pipe, hanger rail, vinyl chloride pipe, raceway, various types of pipe, common mild-steel materials, demished diameter round bar, flush cut bolts, various bar steel, etc. (stainless steel cutting is possible for thicknesses less than 3.0mm)
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) TRUSCO Part Number Outer Diameter x Blade Thickness x Hole Diameter (mm) Tip Number of Blades (p) Cutting Capability (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) TRUSCO Part Number Outer Diameter x Blade Thickness x Hole Diameter (mm) Tip Number of Blades (p) Cutting Capability (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 1.6 337-0658 100x1.6x20.0 Cermet 20 Steel/4, stainless steel/2 100 13000 20 1Sheet 1 MG-100 08161282 40.99 SGD
Shipped after 2018-02-26
97 1.6 337-0666 110x1.6x20.0 Ceramic metal 22 Steel/4, stainless steel/2 110 13000 20 1Sheet 1 MG-110 08161291 41.99 SGD
Shipped after 2018-02-26
131 1.6 337-0674 125x1.6x20.0 Cermet 26 Steel/4, stainless steel/2 125 10000 20 1Sheet 1 MG-125 36949403 45.99 SGD
Shipped after 2018-02-26
246 1.8 337-0682 - Ceramic metal 32 Steel/6, stainless steel/3 160 6000 20 1Sheet 1 MG-160 08161307 46.99 SGD
Shipped after 2018-02-26
298 1.8 337-0691 180x1.8x20.0 Ceramic metal 36 Steel/6, stainless steel/3 180 5500 20 1Sheet 1 MG-180 07328641 56.99 SGD
Shipped after 2018-02-26
1189 2.0 337-0704 310x2.0x25.4 Cermet 60 Steel/10, stainless steel/6 310 1300 - 4200 25.4 1Sheet 1 MG-310 10087034 149.99 SGD
Shipped after 2018-02-26
1731 2.2 337-0712 355x2.2x25.4 Cermet 70 Steel/10, stainless steel/6 355 1300 - 3800 25.4 1Sheet 1 MG-355 36949412 189.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
Disconnection
3
From Japan
On 2017-03-24 17:22:22
I was sorry that I could not cut it as neatly as I expected.
This review is about item#8161307.
Cutting of aluminum alloys etc.
5
From Japan
On 2015-11-27 18:00:00
I am using it for metal cutting of accessories, but it can be used for a long time unless you strain impossibly well.
This review is about item#08161307.
Tanning
5
From Japan
On 2015-10-26 16:40:35
Ordinary upper class
This review is about item#08161307.
Cutting of iron pipe
2
From Japan
On 2015-07-17 20:15:06
Although it was able to be used well at the beginning of use, its lifespan was less than half that of Hitachi's genuine products. I think that there is no choice because the price is cheap, but I wish it had more durability.
This review is about item#08161291.
Steel cutting
5
From Japan
On 2014-07-22 05:33:28
I thought that it was cheap to have a wonderful sharpness.
This review is about item#07328641.
Stainless steel cutting
4
From Japan
On 2014-07-10 17:29:04
It is very smooth It is how many times you can cut
This review is about item#07328641.
Cutting of iron plate
5
From Japan
On 2014-04-12 12:38:18
Satisfied, satisfied, durable?
This review is about item#36949403.
Cutting of steel
1
From Japan
On 2014-03-17 21:09:26
I think the first sharpness is outstanding, but it is too early to disappear. Is it because it is cheap?
This review is about item#10087034.
To cut SUS plate (1 mm thick)
2
From Japan
On 2012-06-19 18:34:07
There was a wonderful pleasure when cutting iron. It is! this is good! It is! That's good! It is! It is! When I cut the SUS board (1 mm thick) ... It was terrible First, although it is written that SUS correspondence is written, it can not cut Because it is torn as it is forcibly cut, I think that it is good when cutting only iron
This review is about item#36949403.
Metal cutting with small milling machine
5
From Japan
On 2012-04-28 19:51:34
Just a surprise! It is totally different sharpness from the disk saw we have used so far. Early, quiet, cut surface clean, and if you were using this product with 3 time signature earlier ... From now on, I do not mind the troubles (noise) to the neighborhood, I can concentrate on metal processing until my heart.
This review is about item#08161282.

Related Products