Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Megaphone

3.44 (25)
Effective Distance (m)
(By the use situation, there is a case where effective distance is different) about 300
Standard Duration (h)
In the case of alkaline batteries, (depending on the operating conditions, there is a case where duration is different) about 12
Functions
Music (MUSIC) / alarm (ALARM) with
Microphone
Condenser microphone
Outer Dimensions (Width W x Height H x Depth D) (mm)
205x260x340
Maximum Output (W)
25
Power
Six single dry cell x (sold separately)
Weight (kg)
(I except the batteries) about 1.1
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
1PC 1 - 07302005 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 8
3 star 6
2 star 5
1 star 1
Review Rating: 3.44
25 Customer Reviews
The reviews are automatic translation.
As emergency use of warehouse
2
From Japan
On 2016-01-29 15:55:09
Although it is the second purchase, it is unavoidable from the price but it is heavy. It is still heavy as the battery enters. Battery cover is suitable for price. Also, it can not be helped by the shock ....
This review is about item#07302005.
Use in events
5
From Japan
On 2015-10-01 10:54:28
It seems to be weak for rain, but purchased because it is cheap. If you think that it is disposable it is quite good. It's simply heavy.
This review is about item#07302005.
Emergency guidance etc.
5
From Japan
On 2015-08-31 15:16:05
This price will definitely buy at this price.
This review is about item#07302005.
Notice at the time of disaster prevention training, notification of disaster occurrence
3
From Japan
On 2015-04-19 15:06:29
I think that it is easy to use because it is very simple in function. Because I put six single batteries, it feels somewhat heavy, but I think that it is a very excellent product for cost performance.
This review is about item#07302005.
In-house work announcement
1
From Japan
On 2014-12-25 23:34:12
Since it used so much at the time of last purchase, I bought two, including spare this time, but both of the two bought abnormal sounds with a feeling, and the sound did not reach at all. I do not know what is the cause. Is it a poor contact with the speakers? Sorry.
This review is about item#07302005.
I want to use it for repeated announcements
2
From Japan
On 2014-11-28 10:49:33
I have a mini jack but I do not know what to use. No sound comes out even when the IC recorder is connected with a mini jack, and no sound comes out even when a condenser microphone is connected. The one that should be attached is divisible. Please tell me if you know what equipment you can use.
This review is about item#07302005.
Evacuation drills
2
From Japan
On 2014-10-19 08:51:28
It was a bit too heavy.
This review is about item#07302005.
It is scheduled to be used in the event of a disaster
5
From Japan
On 2013-10-10 20:22:47
It was light so it was very easy to use.
This review is about item#07302005.
Emergency · Emergency preparedness
4
From Japan
On 2013-08-08 20:58:24
Even if you use your microphone as much as possible with your mouth, it seems that the output that is rated does not appear very much. Somewhat disappointing. It is easy to use if there is a trigger type switch when using it.
This review is about item#07302005.
As a means of communicating information during disasters. Also as a means of communication in disaster prevention drills.
4
From Japan
On 2012-10-31 13:31:58
Old fashioned loudspeaker. I bought it unintentionally because it was cheaper than I expected. Although the operation method, the size, etc. were not particularly made, about the alarm sound and the music sound which was attached to other than the loudspeaker function, there is music that makes China feel like it is made indeed, it is beatiful did. Although other people were told, as a point to worry dare, since the power supply is dry battery type, single battery × 6 feels the weight as expected.
This review is about item#07302005.

Related Products