Buy more than* S$200* and get FREE SHIPPING

T Type Ratchet Tap Wrench, Long Type

4.25 (4)
Use Dimensions
M2 - M8
Weight (g)
230
Overall Length (mm)
255
Material
Carbon steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2-8mm 07319907 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:57:30
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#07319907.
Tap stand
5
From Japan
On 2013-10-19 13:05:55
I think that the height of the price is useless only for the products that seems not to go out much. But it is high, to say sensually.
This review is about item#07319907.
I am using it for working to tap up from the top on the bottom surface of T type cylinder.
5
From Japan
On 2012-02-05 13:12:59
It is easier to use because it is smoother than I imagined. If you can chuck teeth one more thing you are attaching bigger one does not get lost when purchasing.
This review is about item#07319907.
Screw stand
3
From Japan
On 2007-12-11 15:05:50
It is convenient to go to places that it does not reach because it is long.
This review is about item#07319907.

Related Products