Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tape Cutter

3.57 (67)
Caution
Packagine and color may be different
Adapter Tape Inner Diameter (phi mm)
Supports 76/75/25
Dimensions (Width W x Depth D x Height H) (mm)
72x164x87
Weight (g)
750
Color
Beige
Caution
Cellophane tapes not included.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T20032 07294935 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 32
4 star 8
3 star 7
2 star 6
1 star 14
Review Rating: 3.57
67 Customer Reviews
The reviews are automatic translation.
For cellophane tape
5
From Japan
On 2017-04-11 10:53:50
It was easy to put in various places because it was easy.
This review is about item#7294935.
Taping of packaging
1
From Japan
On 2015-08-31 13:29:26
When tape is cut, the tape does not stay. Every time I cut the tape I have to search for the cut of the tape. It's the worst.
This review is about item#07294935.
Tension
4
From Japan
On 2015-08-11 02:50:13
I could not finish cutting immediately. That's too bad.
This review is about item#07294935.
Cellophane tape cutter
3
From Japan
On 2014-05-19 13:11:36
After cutting the tape with the blade, it comes off quickly. Because we use only large size tape, the small round inside ones are fixed, not fixed, we would like a more durable one. (I feel that the axis is unreliable.)
This review is about item#07294935.
For office use
1
From Japan
On 2014-04-04 16:07:18
I have not used it even once after opening a failed failed work for awhile. The black round part to which the tape is attached, it breaks immediately, it can not be used. Monotalo-san, you can just reinforce it with a black round guy. Please send it separately because it is good.
This review is about item#07294935.
Packing work
1
From Japan
On 2014-03-04 01:54:51
I tried purchasing 4 points because it is the original brand of MonotaRO, but the size of the receiving axis of the tape cutter body and the tape did not match, there was one thing that I could not use. It is a pity although it may be useless because the price is cheap.
This review is about item#07294935.
As a tape cutter
1
From Japan
On 2013-12-25 23:58:53
Even though it is PB (Private Brand) product, the tape of PB is too loose and will not stick to it. The metal part (tooth) of the cutter part is poorly formed, and the tape is wound up every time the tape is cut. It is difficult to express it, but it does not become usable anyway and it is better to make 100 people better. I threw it away after all.
This review is about item#07294935.
Product packaging paper stopper etc.
4
From Japan
On 2013-11-22 15:53:47
It is inexpensive and uses it without any problem. Just because the beige makes it stand out when it gets dirty, other colors are also good.
This review is about item#07294935.
General office work
1
From Japan
On 2013-11-13 05:53:03
The ring which fixes the tape is devised, and it is useful when the spare on hand is gone, as well as the tape with the large inner diameter, as well as small tapes can be used. However, the mandrel part of the ring is very delicate, when using a half moon the part of the base breaks apart and becomes unusable. The looked price is very cheap, but it is like being bought at expensive garbage. As expected, Main Din China. The description of "HEAVY DUTY" seems to be only a gag.
This review is about item#07294935.
At demonstration at the store
1
From Japan
On 2013-07-03 21:25:44
As others are evaluating, the shaft part of the core will be chipped as soon as it drops. Probably because there is no way for it on the material, if you sell it you want to sell reasonably 30 yen or so for core parts sold separately, since it will buy it, there is no problem
This review is about item#07294935.

Related Products