Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Woodwork and resin multiuse hexagonal shaft drill blade set

3.85 (13)
Caution
By affixing on unwanted wood, when making a hole together, drilling can be done beautiflly. Do not use fragile thin materials like resin, acrylic and styrene-based resin .
Purpose
For the wood and resin holes.
Compatible Tool
An electric drill, a drill press
Materials (Blade)
Cobalt high-speed-steel (high-speed steel) HSS-Co
Shaft Diameter (phi mm)
6.35
Set Contents
phi 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5 mm for each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 - 07328745 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 3
1 star 1
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
2x4 Drilling in 2 x 6 material · Routing of LAN cable
5
From Japan
On 2018-05-24 23:18:18
I bought it for pre-drilling before hitting the course thread on the two-bye material. Therefore we mainly use 2.5 ~ 3.0. If you hit a course thread suddenly with an impact driver, cracks and distortion will occur. I am trying to puncture under certain circumstances. If there are other sizes too, it is useful anyhow. A bit of 6.5 mm was also useful for handling LAN cables. It is cheap if this set of just about 1,000 yen is complete. Even if it should break, I think that it is a price that you can easily buy it.
This review is about item#7328745.
Drilling woodworking
2
From Japan
On 2018-05-21 08:38:34
It is a commodity suitable for the price. Because the blade is so soft, it turns into a bent size abnormal hole if you put power.
This review is about item#7328745.
Drilling in the resin plate
2
From Japan
On 2018-03-09 13:41:37
I am using a woodworking drill for ease of positioning and the back hole to open cleanly, but this item bent with the guyari while drilling. The sharpness is also bad. Because sharpness is bad, if you put a little effort it will bend easily. We do not recommend it.
This review is about item#7328745.
Drilling furniture
5
From Japan
On 2017-09-08 23:34:38
Used in drilling of woodwork furniture, sharpness, because it is a set of ten preeminent, it is usually affordable, you can afford the necessary hole, the price is affordable, it was a great answer.
This review is about item#7328745.
Indoor work
5
From Japan
On 2017-08-06 14:45:40
After arrival, I used it immediately. I worked with an electric drill. It was a wonderful sharpness.
Because it is a set item, I use it for the pilot hole of hard timber.
5
From Japan
On 2016-06-15 21:21:22
As all sizes are available, any screws can be used.
This review is about item#07328745.
Drilling of wood
5
From Japan
On 2016-06-14 21:26:55
Supplication of blades into wood is also supple, it is impeccable.
This review is about item#07328745.
Wood processing
3
From Japan
On 2016-04-11 15:42:29
There is some shake of the axis, but from the price it would be something like this. Perhaps you should buy luxury goods if you want precision.
This review is about item#07328745.
We do woodwork making such as interior and speaker box by individual business.
5
From Japan
On 2014-12-20 13:51:46
There is no problem in use at all. It is complete with the set, and the thickness you want to use in basic work is also satisfied.
This review is about item#07328745.
Drilling in wood
5
From Japan
On 2014-07-29 22:30:28
Cost performance is wonderful. It is of sufficient quality. It is convenient because the holder is also attached.
This review is about item#07328745.

Related Products