Buy more than* S$200* and get FREE SHIPPING

Circuit Breaker, Economic Type

4.57 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles / Element Number
3P3E
Specification
Motor protection. Reverse connection are possible.
...see all>
Product Options
ADD TO CART
External Dimensions A (mm) Protection Feature External Dimensions c(mm) JIS Standard Dimensions C (mm) External Dimensions D (mm) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Rated Insulation Voltage (V) Dimensions A (mm) Number of Poles Rated Voltage (V) Overcurrent Tripping Operation Frame (AF) Standard Surrouunding Temperature (degree c) External Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions A (mm) Protection Feature External Dimensions c(mm) JIS Standard Dimensions C (mm) External Dimensions D (mm) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Rated Insulation Voltage (V) Dimensions A (mm) Number of Poles Rated Voltage (V) Overcurrent Tripping Operation Frame (AF) Standard Surrouunding Temperature (degree c) External Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - JIS C 8201-2-1 Ann2/JIS C 8211 Ann2 60 - 98 10 78 AC500 75 - - Perfect electromagnetism 50 40 - 1PC 1 NE53C3P10A 10709921 43.99 SGD
In stock
- - - JIS C 8201-2-1 Ann2/JIS C 8211 Ann2 60 - 98 15 78 AC500 75 - - Perfect electromagnetism 50 40 - 1PC 1 NE53C3P15A 10709937 43.99 SGD
In stock
- - - JIS C 8201-2-1 Ann2/JIS C 8211 Ann2 60 - 98 20 78 AC500 75 - - Perfect electromagnetism 50 40 - 1PC 1 NE53C3P20A 10709946 43.99 SGD
In stock
- - - JIS C 8201-2-1 Ann2/JIS C 8211 Ann2 60 - 98 30 78 AC500 75 - - Perfect electromagnetism 50 40 - 1PC 1 NE53C3P30A 10709955 43.99 SGD
In stock
75 - 60 - - 78 - 40 - AC500 - 3P - - 50 - 98 1PC 1 NE53C3P40A 06969076 61.99 SGD
In stock
- - - JIS C 8201-2-1 Ann2/JIS C 8211 Ann2 60 - 98 50 78 AC500 75 - - Perfect electromagnetism 50 40 - 1PC 1 NE53C3P50A 10709964 61.99 SGD
In stock
- - - JIS C 8201-2-1 Ann2/JIS C 8211 Ann2 60 - 98 60 78 AC250 75 - - Perfect electromagnetism 60 40 - 1PC 1 NE63C3P60A 10709973 61.99 SGD
In stock
- - - JIS C 8201-2-1 Ann2/JIS C 8211 Ann2 60 - 98 75 78 AC250/DC125 75 - - Thermal-electromagnetism 100 40 - 1PC 1 NE103CA3P75A 10709912 139.99 SGD
In stock
- - - JIS C 8201-2-1 Ann2/JIS C 8211 Ann2 60 - 98 100 78 AC250/DC125 75 - - Thermal-electromagnetism 100 40 - 1PC 1 NE103CA3P100A 10709903 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
We installed in a dryer of rice balls
5
From Japan
On 2017-10-02 17:31:30
Earlier breakers frequently had electricity cut but changed to this breaker and the dryer is moving well The safety is good
This review is about item#10709946.
Add breaker
5
From Japan
On 2016-12-18 20:58:30
I found something that I found when I was searching for various items.
This review is about item#10709955.
New installation
5
From Japan
On 2016-06-10 19:32:32
Although I felt bigger than I thought, I could install without problems There is no problem with the operation
This review is about item#10709955.
Used to power the compressor
5
From Japan
On 2016-01-19 18:02:27
The breaker used was replaced because the breaker of the user currently in use was broken.
This review is about item#10709903.
I will use it for exchanging with breakers that have become stale.
5
From Japan
On 2014-03-19 22:52:59
It is easy to handle and can be used without problems for replacement, making it more compact than before and easy to install the place.
This review is about item#06969076.
For submersible pump power supply
3
From Japan
On 2013-06-04 13:36:56
I only had to switch on and off the underwater pump, so I was looking for a cheap breaker anyway. For this reason, this product is small, does not take up space and is cheap This product is very appreciated for us.
This review is about item#10709903.
Main power supply of submersible pump
4
From Japan
On 2013-03-01 14:24:38
It is compact so we can install it on a small wall and I am happy that it is inexpensive.
This review is about item#10709973.

Related Products