Buy more than* S$200* and get FREE SHIPPING

Finger Tip Moistener, Kami Cool"

4.67 (3)
Green Purchasing Law
Conform
Dimensions (Width W x Depth D x Height H) (mm)
55x55x15
Color
(Body)pink ,(Connector) natural
Material
Natural Collagen,(main body) reused PP made,(bottom)with rubber for fixation
Specification
Green Purchasing Law compatible good
Application
Counts of slips, paper flips, and banknotes.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10g 1 KM25 06625893 3.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Paperwork
4
From Japan
On 2017-01-27 13:47:06
I was saved because I was in embarrassment in the administrative processing at the time of drying. I feel that the cream is hardened because I am accustomed to hand cream, but it does not get stubborn even if I touch other than documents.
This review is about item#6625893.
Finger tip slip when turning paper
5
From Japan
On 2016-08-03 17:58:24
After opening, when putting it in a warm place (the temperature which you normally live), things like water drops stick out on the surface, but the slip prevention effect is enough.
This review is about item#06625893.
It is an item indispensable for administrative processing.
5
From Japan
On 2015-12-25 15:10:09
I am using it for years. It is a mistake-free product.
This review is about item#06625893.

Related Products