Buy more than* S$200* and get FREE SHIPPING

Glue

5.00 (5)
Green Purchasing Law
Fit
Material
Container: Play cap made of PE: Play made of PP sponge holding part: playback made of PP
Type
Body
Specification
Product that complies with "Law on Promoting Green Purchasing"
Application
Paper, cellophane, cloth, etc..
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
1PC(60mL) 1 AG6 06625735 2.15 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Gluing
5
From Japan
On 2017-06-14 13:17:53
In the standby type container, glue is always collected on the cap side. There is a valve mechanism in the cap, it prevents it from going out too much, and it can always apply an appropriate amount at all times. This valve function is quite excellent. People who put out glue like these gums violently will result in the paper becoming unreliable or not drying out as a result, but only "semi-forcefully" an appropriate amount will come out. It is unrelated to failure in over painting. People who often use themselves without permission, such as a company, can live happily because the tragedy of "When you notice something is drastically decreasing!" Disappears. The sponge part is sold separately, and it is also good to replace it if it gets dirty.
This review is about item#6625735.
Put paper and photos
5
From Japan
On 2016-11-25 17:36:52
Since it goes out when pushing it, it is good not to put it out too much. Also, it is also good to be able to stand up when not in use.
This review is about item#6625735.
To seal envelopes
5
From Japan
On 2016-07-25 17:54:00
Empty the lid and paint immediately. It is very convenient to keep it upside down
This review is about item#06625735.
Newspaper scrap
5
From Japan
On 2013-07-22 12:47:45
So far, I have used the same incongruous ogloo for 10 years. Although it was satisfied as it was, especially when the replacement cap became old, it was in trouble that a large amount of glue was coming out. Atofis glue is the place I started using it, so I do not know what will happen if the cap gets older, but I feel that at this time "do not get out". It is probably the result of research.
This review is about item#06625735.
Office work
5
From Japan
On 2013-06-07 13:47:08
There is no glue! Not too much! Very easy to use. With this you can not use 100 equal.
This review is about item#06625735.

Related Products