Buy more than* S$200* and get FREE SHIPPING

Thread Restoring File

3.54 (46)
Hardness HRC
52+-2
Compatible Nut
more than M14 inside thread screw
Compatible Screw
Metric thread coarse: M4 to M27 fine: M6 to M39
Surface Processing
Nickel plating
Compatible Size (mm)
Screw pitch 0.75/1.00/1.25/1.50/1.75/2.00/2.50/3.00
Weight (g)
120
Overall Length (mm)
230
Width (mm)
10
Material
Chromium-molybdenum steel
Accessories
resin made griping handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07328221 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 7
3 star 11
2 star 6
1 star 5
Review Rating: 3.54
46 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-01-13 12:32:24
I am using it for repairing screw thread which became useless. It is convenient because it corresponds to various sizes.
This review is about item#7328221.
When screw thread repair
2
From Japan
On 2017-12-09 17:57:55
It is difficult to use, it is not a feeling of being a file. It is best to match it.
This review is about item#7328221.
I used it to reproduce the thread
5
From Japan
On 2017-11-27 14:43:23
It is satisfying because it was easy to use and the price was cheap. I could play the screw thread without problems.
This review is about item#7328221.
During machine maintenance
5
From Japan
On 2017-07-27 23:49:21
It is quite useful, but I think there are many people who do not know.
This review is about item#7328221.
Screw repair of painful bolt
4
From Japan
On 2017-06-28 09:28:11
It is convenient to repair if there are some bolt threads crushing.
This review is about item#7328221.
Screw mount correction
1
From Japan
On 2017-05-01 10:19:43
The file of the file is round, it can not be scraped at all. It will not be used.
This review is about item#7328221.
Correction of thread
3
From Japan
On 2017-03-31 14:48:31
When I thought that there was only the coarse eyes, when I peeled off the red cover there was a detailed one. Although it is difficult to correct it cleanly, it is safe. You need a trick in how to use it.
This review is about item#7328221.
Resurrection of thread
1
From Japan
On 2017-03-21 07:20:49
I bought it to adjust the threads of France made Moped, Motobecan, but I could not use it because the screw specifications are different. I wish I had confirmed it before purchasing.
This review is about item#7328221.
Mainly screw adjustment of SUS 304
2
From Japan
On 2017-03-08 20:27:32
It may be useless because the price is cheap, but the sharpness is not good. Although it may be possible to use it with soft material screws.
This review is about item#7328221.
Screw mount correction
5
From Japan
On 2016-12-01 16:46:07
It was firm for the price, it was a usable tool, not to be defeated by the high price stuff.
This review is about item#7328221.

Related Products