Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic nipper (with spring)125mm

4.00 (1)
Spring
Kickbane (grip)
Unit Dimensions Width (mm)
14
Body Thickness (mm)
4.6
Blade Part Hardness
(HRC)50 - 57
Material (Grip)
Elastomer
Grip Length (mm)
79
Nominal Dimension (mm)
125
Blade Length (mm)
10
Overall Width (mm)
44
Material (Body)
SK85(SK5)
Overall Length (mm)
126
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-13 06706497 23.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for gate cutting of plastic products.
4
From Japan
On 2011-12-07 15:51:39
I want the opening of the spring to be a little bigger and smooth. If you are three peaks, I'd like you to treat LPN - 125S and LPN - 150S (Flat Blade), which are preferred for the main women as they are superior in their lightness and texture.
This review is about item#06706497.

Related Products