Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cloth Adhesion Tape No.3375

5.00 (4)
Tensile Strength (N/25mm)
127.5
Adhesive Power (N/10mm)
3.53
Tape Thickness (mm)
0.26
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tensile Strength (N/10mm) Holding Power (mm) Tuck (ball No.) High Speed Unwinding Force (N/10mm[kgf/25mm]) Adhesive Holding Power (min) Extensibility (%) Tensile Strength (N/10 mm [kgf/25 mm]) Base Material Surface Processing Tape Width (mm) Color Purpose Rewinding Force (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tensile Strength (N/10mm) Holding Power (mm) Tuck (ball No.) High Speed Unwinding Force (N/10mm[kgf/25mm]) Adhesive Holding Power (min) Extensibility (%) Tensile Strength (N/10 mm [kgf/25 mm]) Base Material Surface Processing Tape Width (mm) Color Purpose Rewinding Force (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 27 2.4[0.6] Rubber-based 40 deg C / fall 7 - 51.0[13] Staple cloth Polyethylene-laminated 75 Ocher Light to medium packaging - *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.3375 75070317 219.99 SGD
Shipped after 2018-06-25
- - - 27 2.4[0.6] Rubber-based 40 deg C / fall 7 - 51.0[13] Staple cloth Polyethylene-laminated 100 Ocher Light to medium packaging - *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.3375 75070326 209.99 SGD
Shipped after 2018-06-25
- - - 27 2.4[0.6] Rubber-based 40 deg C / fall 7 - 51.0[13] Staple cloth Polyethylene-laminated 60 Ocher Light to medium packaging - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.3375 75070301 209.99 SGD
Shipped after 2018-06-25
- - - 27 2.4[0.6] Rubber-based 40 deg C / fall 7 - 51.0[13] Staple cloth Polyethylene-laminated 25 Ocher Light to medium packaging - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.3375 75070283 179.99 SGD
Shipped after 2018-06-25
- - - 27 2.4[0.6] Rubber-based 40 deg C / fall 7 - 51.0[13] Staple cloth Polyethylene-laminated 38 Ocher Light to medium packaging - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.3375 75070292 139.99 SGD
Shipped after 2018-06-25
8.83 51.0 7 24 - - - 27 - - - 50 - - 6   1box(30roll) 1 No.3375 23778667 159.99 SGD
In stock
8.83 51.0 7 24 - Rubber type - 27 - Polyethylene - 50 Brown Light to medium packaging 6   1Roll 1 No.3375 07226387 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for shipping products and office work
5
From Japan
On 2017-03-07 08:18:41
Although I have used a number of cloth tapes, they are purchasing regularly because they are popular because they are easiest to use. [Good point] Stickiness is easy to paste, it does not peel off, just right. You can easily cut the length as you want, with the cut surface also straight, so you can use it without stress next time. [Bad point] I have used it for several years, but nothing particularly.
This review is about item#07226387.
Packing of goods
5
From Japan
On 2017-01-25 13:10:26
Adhesion is also firm, and we are using it without problems.
This review is about item#7226387.
For shipping packaging of cardboard
5
From Japan
On 2016-07-21 09:02:40
It is very good to be attached in the past
This review is about item#07226387.
Shipping packing
5
From Japan
On 2013-02-22 10:10:07
It is adequate
This review is about item#07226387.

Related Products