Buy more than* S$200* and get FREE SHIPPING

Clock Timer

3.89 (9)
Minimum Setup Time
1 Seconds
Maximun Setup Time
23 hours, 59 minutes, 59 seconds
Main Part Dimension (mm)
78x53x13
Power
Button electric battery LR 44 : 1 piece
Weight (g)
40
Specification
Function: Time indication, Count up and down, alarm and snooze Button operation sound. Simple operation function. Setting of countdown time is simple with memory function.
Accessories
1 piece For button electric battery LR44 monitor
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM-222 07293517 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Working time measurement
4
From Japan
On 2014-12-02 16:31:56
24 hours at this price, with alarm timer is valuable. Button is most intuitive to use hard of a disadvantage.
This review is about item#07293517.
clock
5
From Japan
On 2014-06-10 15:02:29
Alarm feature is helpful
This review is about item#07293517.
Daily life and personal computer work
4
From Japan
On 2014-01-16 15:13:07
Do button in the past posts have been improved if there is opinion that too heavy, products that I bought this time was puzzled to reverse gone easily screen has changed in the wrong operation too light rather. But is a convenient products in the multi-function if you use with care.
This review is about item#07293517.
Measure the hot water supply time of the bath
1
From Japan
On 2013-11-29 23:06:16
Product ratings toy class, button reaction worse, did not become poor contact of the battery when there is at the very least of waterproof, the back of the stand arm is sinking to the body, the angle fall not out, idle screw of the battery cover is made to fool remove hard to, it becomes a bad contact with the roll and smack, but can be seen if dropped from high places does not operate, is the worst. After purchase time has passed, but the thing that I want you to exchange if there is alternative. Goods. This makes ¥ 1290 There are a lot of better things domestic at high too.
This review is about item#07293517.
In order to know the next start time
4
From Japan
On 2013-06-25 14:39:59
It volume is also large but the price is also cheap to great help
This review is about item#07293517.
Hot water supply time, management of the scheduled time ,,
2
From Japan
On 2012-07-11 12:06:06
Switch sensitivity bad, there is no luxury, does not operate and do not press strongly, making broken likely,
This review is about item#07293517.
It uses a variety of work in the dental laboratory, for example, use timing, the curing time of the material, such as and so on.
5
From Japan
On 2012-06-01 12:54:04
Or have a watch, or can be two settings, I thought it was a good product for its price. After is whether there is a durability of how much, but still used to have the A & D Company was used for about 10 years, one of which was purchased some I purchased two this product this time cause poor condition.
This review is about item#07293517.
As a timer of the drying time and the like at the time of car polish coating work
5
From Japan
On 2011-03-26 22:15:20
Magnet in can be affixed to the iron part, the timer is also very good for the price have two with. I was looking for this kind of a close to the hardware store, but I was able to be had in hand here not found. Very good
This review is about item#07293517.
Stopwatch, as a watch
5
From Japan
On 2011-03-03 12:30:18
Since there are three methods of attachment, not troubled location.
This review is about item#07293517.

Related Products