Buy more than* S$200* and get FREE SHIPPING

Excellent 1000

4.63 (19)
Nozzle Length (mm)
80
Weight (g)
145
Capacity (mL)
1000
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
176x104x282 Ivory 330-1907 1PC 1 No.3538-02 37037183 29.99 SGD
In stock
- Light blue 330-1893 1PC 1 No.3538 06998887 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-16 18:20:27
Thinner is used to wash the parts, but it can be used without problems.
This review is about item#37037183.
Drug injection
4
From Japan
On 2017-05-22 14:40:28
Because the tip is long, it is easy to inject, it is useful because it is convenient to carry.
This review is about item#6998887.
Spraying of antirust oil
4
From Japan
On 2017-03-21 10:29:43
It is convenient to serve spraying anti rust oil. Just when the nozzle part falls thinly it will break.
This review is about item#6998887.
Rust inhibitor spray
5
From Japan
On 2017-03-14 08:45:13
Rust inhibiting oil is clogged with normal mists, but it can be used without problems.
This review is about item#06998887.
When painting work
4
From Japan
On 2016-11-25 16:11:47
The thing so far broke soon. I am still using it, but it seems to be okay.
This review is about item#6998887.
I use it to spray the release agent of concrete mixer car.
5
From Japan
On 2016-11-10 19:56:36
Spray that I used to use soon did not come out so hard that I had a hard time, Excellent, it is convenient to inject smoothly.
This review is about item#6998887.
Used for anti-rust oil spray
4
From Japan
On 2016-07-13 18:46:21
In ordinary spraying, use of oil can be clogged or broken earlier, but it can be used for a long time without breaking even with high viscosity antirust oil.
This review is about item#06998887.
For silicon off
5
From Japan
On 2016-02-15 15:16:24
The spray mist (particles?) Is too small. There is a rough one a little more. There are also many amounts of dancing that do not stick to the surface. We bought your spray gun several times including good quality, but none of them were not suitable for solvents and could not be used. However, this is good. There was only expensive thing.
This review is about item#06998887.
For rust prevention of motorcycle, use for oil spoon
5
From Japan
On 2015-02-04 13:22:49
It is used for rust prevention of motorcycle, oil spoon. With spray cans, because it is small and expensive, I made it here. Although it is expensive, I think that it is cheap if it is made firmly and looks in the long term.
This review is about item#06998887.
Stain removal work
4
From Japan
On 2014-02-13 00:17:38
I think that it is good to be able to adjust the angle and size of the fog. When preparing a stain remover, when shaking and stirring, it is anxious to leak a little bit.
This review is about item#06998887.

Related Products