Buy more than* S$200* and get FREE SHIPPING

Iron V Block Form A

4.15 (20)
Material
FC25
...see all
Product Options
ADD TO CART
Parallel Right-Angle (mm) Flute Width (mm) Nominal Dimension (mm) Height C (mm) Height (mm) Dimension G (phi mm) Weight (kg) Thickness B (mm) Thickness (mm) Width A (mm) Dimensions H (phi mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Parallel Right-Angle (mm) Flute Width (mm) Nominal Dimension (mm) Height C (mm) Height (mm) Dimension G (phi mm) Weight (kg) Thickness B (mm) Thickness (mm) Width A (mm) Dimensions H (phi mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
>0.04 5 150 80 - 104 5.3 50 - 150 10 44 74 30 1set(s)(2pc(s)) 1 VK-A150 26895925 199.90 SGD
In stock
>0.04 5 125 69 - 87 3.4 44 - 125 10 37 63 26 1set(s)(2pc(s)) 1 VK-A125 26895916 109.90 SGD
In stock
>0.04 4 50 24 - 34 0.24 20 - 50 5 17 24 13 1set(s)(2pc(s)) 1 VK-A50 26895898 40.82 SGD
Shipped after 2017-03-10
>0.04 4 75 35 - 50 0.6 24 - 75 7 24 37 16 1set(s)(2pc(s)) 1 VK-A75 26895907 50.01 SGD
Shipped after 2017-03-10
0.05/100 50 100 - 52 - 1.5 - 33 - - - - - 1Set(2PC) 1 VK-A100 07293474 63.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 4
2 star 2
1 star 0
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Crank of measurement, to centering
5
From Japan
On 2016-11-06 15:34:35
Incidentally crank of the measurement time of the H-shaped connecting rod exchange of moped, purchased for centering. I do not use yet, but looks good.
This review is about item#7293474.
Deflection measurement of motor shaft
5
From Japan
On 2016-03-17 06:18:53
This finish, I am good at this price. I large mono also want another one.
This review is about item#07293474.
koukann
5
From Japan
On 2016-03-09 21:00:21
iiyo
This review is about item#07293474.
Out right angle at the time of modeling
3
From Japan
On 2016-02-09 22:23:40
Do things a little more light block is not.
This review is about item#07293474.
Centering survey of the crank shaft
5
From Japan
On 2015-10-23 18:34:53
If the survey of the crank shaft of the first cylinder class okay,
This review is about item#07293474.
Machining and cutting of round bar (including pipes)
2
From Japan
On 2014-08-26 15:15:08
I tried using various, I want optional parts for fixing the processing material. Material during the processing will move. Especially when the acrylic bar, pipe. Hit handle options parts for fixed, it seems that need a little processing than the current. The round hole of cast iron precision block is open, but also to try to create your own parts because there is a rough hole position, Different dimensions of the two four-hole dedicated material fixed. In addition, since there is like a rasp rough surface, it will be scratched in the acrylic or POM resin. Since the scratch, now has across the rubber plate between the cast iron precision blocks and acrylic or POM resin. (If you use too thick rubber plate, I bought a rubber plate of 0.1 ~ 0.3mm because blur increases in the hardware store.) In the appropriate size Monotaro, because the ultra-thin rubber plate is like there is no handling ... I thank the surface polishing, but did not get to listen without any reply. Aluminum and brass is rough enough scraped. You can also use the scratching. Higher finish surface finish Class A also would be good. If the remains of the current, would not additional purchase. Two 4 get to open a hole in the exact position of the hole, I want you to clean polished up to about aluminum plate at least the surface.
This review is about item#07293474.
Bend correction of the tractor top link
5
From Japan
On 2013-11-04 17:52:55
This price is very satisfied with this product.
This review is about item#07293474.
Okayama Prefecture high school Manufacturing contest (welding work department) for practice
3
From Japan
On 2013-07-30 16:21:25
For price compared to the normal of bevel table it is inexpensive and a half, even out the damage due to the sputtering of adhesion by welding, restrained is the will survive low spending. Because it is the lightening, lighter in weight, heat capacity is small, as is for the competition is negative. Not be used in the game.
This review is about item#07293474.
At the milling machine we use to the processing to the round bar.
5
From Japan
On 2013-05-21 15:46:23
Use selfish good, better than I thought, but also liked the easy to fix because the hole opening.
This review is about item#07293474.
Marking such as a pipe, measurement work
4
From Japan
On 2013-01-29 12:11:36
We are happy with the product price. You might say if there is a little more thickness (width).
This review is about item#07293474.

Related Products