Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Dimension (mm) Material (fork) Material (rotating board) Materials (pipe handle) Material (frame) Material (Grip) Material (Shaft) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension (mm) Material (fork) Material (rotating board) Materials (pipe handle) Material (frame) Material (Grip) Material (Shaft) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1set 1 LP-200N 55606328 33.59 SGD
Shipped after 2017-09-25
315 (Lifter) 102x81x26 (trolly) Steel ABS + URETHANE CUSHION Steel Bogie frame: ABS Lifter frame: ABS TPR Roller lifter shaft: steel 100 (Per each trolley) 1Set 1 LP-200 07087753 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
For moving stock shelves
5
From Japan
On 2017-07-19 21:19:53
I am satisfied that she can move alone shelf which does not move even when pushed. I also thought that the truck would be easy to come off, but cheaper than asking for a person. However, it is necessary to pay sufficient attention to the movement of heavy objects.
This review is about item#55606328.
Weight for movement of indoor items
5
From Japan
On 2017-01-30 15:55:13
As some advertisers are promoting on TV, it is necessary for moving heavy objects indoors.
This review is about item#7087753.
When holding an anti-shake tool on the front of furniture
4
From Japan
On 2016-07-06 18:49:41
If the handle is a little longer, it is likely to be raised with less power.
This review is about item#07087753.
Movement of furniture
2
From Japan
On 2015-09-16 17:43:18
I did not play a lot in chatting as a whole
This review is about item#07087753.
Use in redefining the room
3
From Japan
On 2015-07-31 09:43:58
I tried to use it in the room's remodeling but I did not expect much.
This review is about item#07087753.
I use it to move my luggage.
1
From Japan
On 2011-04-22 17:56:20
I will wander as I carry it. It is difficult to carry easily.
This review is about item#07087753.
Furniture movement.
2
From Japan
On 2009-02-13 10:09:32
Since it can only move in one direction, it is difficult to change according to the direction, changing each time. To make it move in any direction, make a hard ball, etc. Develop manufacturer's new products. You can always sell.
This review is about item#07087753.

Related Products