Buy more than* S$200* and get FREE SHIPPING

Magnetic Attaced Magnifier

3.38 (8)
Magnet Dimension (Width x Depth x Height) (mm)
50x58x55
Lens Diameter (phi mm)
100
Magnification
2
Adsorption Ability (N)
800
Overall Length (mm)
460
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07274531 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Inspection of printed characters
3
From Japan
On 2018-04-27 19:10:23
Because the groove of the lens frame is shallow, it is easy for the lens to come off, Even if it is attached again, it will come off quickly. I think that it is a reasonable price and I purchase 6 cars, One unit got out and the lens broke. Please improve.
This review is about item#7274531.
Machine work
4
From Japan
On 2016-03-01 17:21:51
Flexibly attached to various places of machines with magnets, it is easy to use. The price is also satisfied.
This review is about item#07274531.
Engine set
4
From Japan
On 2016-02-03 17:25:37
Confirmation of part number of the main jet and confirmation of the place of the metal etc.
This review is about item#07274531.
Auxiliary lighting of machine tools
5
From Japan
On 2014-06-05 13:08:02
Same performance as the equivalent. Very good because the price is cheap. I want to verify durability by using it for a long time.
This review is about item#07274531.
Used on hand
5
From Japan
On 2013-01-18 13:42:31
We are attached to a solid magnet base and understand it is very useful for us.
This review is about item#07274531.
Part assembly verification
3
From Japan
On 2012-10-11 13:29:30
I am using it without any problems, but ... I would be happy if you could consider making the products lighter a little more if you let me mention just one.
This review is about item#07274531.
Look at cutting edge of cutlery
1
From Japan
On 2011-03-07 11:10:35
The rust of the screw part of the product sent is severe (the place where the screw can not be adjusted)
This review is about item#07274531.
Car work
2
From Japan
On 2011-02-17 13:12:47
Well, the evaluation is low, the poorness of the lens frame will be all. In percussion, the goods I received were deformed and not a true circle. Imagine durability. I bought it because it was cheaper than other products, but if I knew it was such a product it would have never bought it even though it was cheap.
This review is about item#07274531.

Related Products