Buy more than* S$200* and get FREE SHIPPING

Amenbou Chalk

4.30 (10)
Purpose
For outdoors, score boards, road surfaces, etc
Diameter (phi mm)
12
Color
White
Overall Length (mm)
80
Ingredients
Calcium sulfate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 C801 06794891 3.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
When using the blackboard for rainy work
4
From Japan
On 2017-08-30 17:10:18
It does not flow even if it rains, it is useful. I also continue to purchase
This review is about item#6794891.
Marking on the road
1
From Japan
On 2017-07-21 15:10:14
Eight out of ten pieces broke when breaking open. It is the frequency of use whether to use once a year, so I will not return it .... Even when I ordered a thin oil stone before, it was also uneven.
This review is about item#6794891.
Road construction
5
From Japan
On 2017-02-18 14:32:32
It is useful because it is mainly used in rainy weather or in damp places. It is regrettable that red chalk was not sold.
This review is about item#6794891.
Construction work on blackboard writing on rainy days
4
From Japan
On 2016-08-06 07:54:06
Ideal for construction on a rainy day. I am useful.
This review is about item#06794891.
Work in rainy weather etc.
5
From Japan
On 2016-08-05 16:27:39
It is very helpful to write firmly even in the rain.
This review is about item#06794891.
Fill in the blackboard of the site photo
5
From Japan
On 2016-08-01 05:55:30
I get it as soon as it is cheap, but why is not red?
This review is about item#06794891.
Work in the rain
5
From Japan
On 2016-03-28 11:16:25
It was very easy to use
This review is about item#06794891.
Blackboard board on site
5
From Japan
On 2014-12-09 20:00:52
It is a standard product. I can write even if it is wet with rain, I think that it may be easy to use.
This review is about item#06794891.
What kind of work item is nonsense
4
From Japan
On 2013-04-26 13:15:23
Major item. > What kind of work do you use? This item is nonsense. I always think that I buy a hammer and strike a nail and hit it with my fingers. Since the products whose usage is limited are mostly [essential], they should not be [reference] or so. Chalky one 99% blackboard.
This review is about item#06794891.
I write on chalk on construction blackboard on rainy day.
5
From Japan
On 2012-05-19 16:12:40
It really does not disappear even in the rain. It is handy when you must take a picture by all means. When erasing it will inevitably remain after pulling with chalk, so if you erase it with a boring cloth, a towel etc. instead of a blackboard, it disappears beautifully. It is recommended.
This review is about item#06794891.

Related Products