Buy more than* S$200* and get FREE SHIPPING

Bar, Multi Purpose Tool, Chisel, "Attacker"

4.33 (3)
Material
Special tool steel
...see all
Product Options
ADD TO CART
Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Application Point Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Application Point Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 210 6 323-1739 For Hatsuru, Waru, and Kojiru work 15 1PC 1 D-15S 11064891 5.98 SGD
Shipped after 2017-06-26
150 250 8 165-3563 For Hatsuru, Waru, and Kojiru work 20 1PC 1 D-15 07008136 13.75 SGD
Shipped after 2017-06-26
250 360 9.5 274-1610 For Hatsuru, Waru, and Kojiru work 25 1PC 1 D-15L 11064907 25.55 SGD
Shipped after 2017-06-26
150 250 8 165-3571 For nail removing work, etc. - 1PC 1 D-16 11064916 13.75 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for a little biting work
5
From Japan
On 2015-06-03 18:35:36
It is perfect for a little concrete hatsuri work which does not use a claw machine or a glasses. Because the price is also cheap, I always carry it in my waist bag.
This review is about item#11064891.
Rust removal at a narrow place
3
From Japan
On 2014-03-23 08:52:54
It was not very effective
This review is about item#11064891.
Knead
5
From Japan
On 2013-03-29 14:56:53
Even with similar items, the price is high and the usage is also rough so it is likely to break together, if so, is this enough
This review is about item#07008136.

Related Products