Buy more than* S$200* and get FREE SHIPPING

Substantial Microscope

4.54 (35)
Pillar Stand Diameter (mm)
14
Objective Lens
2x, 4x (changeable type)
Eyepiece, Tilt Angle (Degree)
45
Eyepiece
10x (viewing field 20)
Focus Adjustment
Vertical Mirror Type
Stand
Pole stand type
Base Dimensions (mm)
W114 X D168 X H22
Total Magnification (actual view field)
20 times (phi10mm), 40 times (phi5mm)
Working Distance (mm)
53
Weight (kg)
1.67
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-30R-P 07335526 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 9
3 star 2
2 star 1
1 star 0
Review Rating: 4.54
35 Customer Reviews
The reviews are automatic translation.
Inspection and scratch repair of record
4
From Japan
On 2018-02-11 15:13:34
I purchased it for the maintenance of used waste record record. Even if the old record is cleaned, it jumps There are things that will cause poor regeneration. With a specialist There seems to be a place where you can get the contract at 5000 yen per place. Scratches that can not be identified with the naked eye, While looking at magnification 20, with sewing needle for silk thread It repaired. A big deep scratch is irritating To some extent the scratches can be reproduced I was able to recover. It can be observed in three dimensions, and it is different from magnifying glass It is wonderful to work with both hands free. Since the lighting is not attached, LED ring light I am looking for it in second hand and using it. Only that one star is minus It is largely an excellent product.
This review is about item#7335526.
1005 Chip parts such as soldering
5
From Japan
On 2017-11-15 21:10:42
It was used for soldering of 1 mm × 0.5 mm SMD (chip parts). Recent miniature chips are no longer available for illuminated loupe, so I am looking for something and have gone to this product. I am using it at 20 times lower magnification side, but it may be used 40 times if it is further downsized. Since the one introduced from Mr. Monotaro is high and can not be purchased, I am processing cheap white diode lighting, but I would like to purchase the introduced circle light (without budget)
This review is about item#7335526.
Sorting fossils 100-200 microns
4
From Japan
On 2017-09-08 23:43:21
Even compared with a stereomicroscope of 1 million yen class used elsewhere, if this magnification is good, it could be used without problems at all. I made the lighting with a circular arrangement LED stand of about 1000 yen.
This review is about item#7335526.
Observation of the surface of plants and fungi
4
From Japan
On 2017-08-24 17:06:58
Even 40 times it was not surprisingly dark. I am sorry that the lights are not on
This review is about item#7335526.
I am trying to inspect the blade after sharpening it.
4
From Japan
On 2017-02-06 19:02:44
It is used to inspect the condition of the cutting edge after sharpening the blade. I bought it because the price is cheap. It is inconvenient that there is no lighting. We are using LED lights for self-installing.
This review is about item#7335526.
I wanted to draw figure's face
5
From Japan
On 2017-01-15 11:29:23
Personally I wanted a set of 10 times and 20 times. I do not use it up to 40 times. Also, it is good to have LED lights to illuminate the object because the hand is dark. Because it comes out at a price that you can buy another one when you buy it by itself, so it is good with a simple type of button battery that sells even 100 even now. I put on the LED of the smartphone and set it to stand on the microscope, but I was able to work thoroughly. I plan on making myself.
This review is about item#7335526.
Elementary school student's experiment
5
From Japan
On 2016-10-22 01:12:08
It is small and light so easy to transport. It was necessary enough for elementary school students. Because it is inexpensive, it is possible to prepare for the number of people, I am very satisfied.
This review is about item#07335526.
Electronic work such as soldering
4
From Japan
On 2016-09-29 16:15:22
I wish it was 10 to 15 times slightly bigger by 20 times. I do not use 40 times. It hurts that there is no light at hand. I made a self-made light with the LEDs arranged in a ring shape. It was very good that this cheap one is cheap.
This review is about item#7335526.
Electronic component assembly
3
From Japan
On 2016-08-30 18:03:36
I used it for assembly of electronic parts. .
This review is about item#7335526.
Electronic board check, soldering operation
4
From Japan
On 2016-08-22 08:56:55
The vision is brighter than I imagined, it is a sufficient function. Speaking of greed, because the height may be insufficient in the case of a board or the like which is mounted on a case, is it that you want the column to be a little longer? Moreover, although I think whether it is necessary to earn the weight of the base, I think whether it will be in line with the price, but if it is in the form that it can select only the base, the post part, if it can be sold separately, there is a possibility of sufficient additional purchase is not it.
This review is about item#07335526.

Related Products