Buy more than* S$200* and get FREE SHIPPING

Hand Lap, Pump Dispenser

1.00 (2)
Caution
When you do not carry out a pump rise, please rinse pump and tube with distilled water., When you do not carry out a pump rise, please rinse pump and tube with distilled water.
2015 Trusco Published Pages
4 1259
Available Liquid
Alcohol, acetone, flux, thinner, release material, cleaning agents, toilet water, other solvents, Alcohol, acetone, flux, thinner, removers, cleaners, lotion, and other solvents
Surface Resistance Value (ohm)
1x10(sup)9(1sup)
Bottom Outer Dimension (mm)
55 square, 55 angle
Height (mm)
110, 110
Capacity (mL)
177 (6 ounces) of, 177 (6 ozs)
Material
Anti-static high-density polyethylene: container body SUS304: pump, the lid, Anti-static high density polyethylene: main part of container SUS304: pump and lid
TRUSCO Part Number
326-7903, 326-7903
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZC-75 07291295 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Storage and use of MonotaRO parts cleaner
1
From Japan
On 2011-03-16 09:35:21
It is often that liquid does not come up even if you press the top part. Of course the lock is off. As the content declines more naturally than I used it seems weird, it seems to leak from the side of the lid. There is not much sense of quality and accuracy, commensurate with the price. I am sorry but this quality feeling at this price is hard to question. I threw away the former box, but I want to return it.
This review is about item#07291295.
Used when cleaning the small parts with erinol for disinfection.
1
From Japan
On 2010-03-14 12:13:42
It does not come out no matter how many times the liquid put it is pressed. It is very hard to use. Is it bad or bad usage? I do not understand instructions in English. The price is also quite expensive, I feel cheated. Very dissatisfied. I want to return immediately. I would like to ask your company why they are selling such things.
This review is about item#07291295.

Related Products