Buy more than* S$200* and get FREE SHIPPING

OHP Film, for Ink Jet Printer) Both Side

5.00 (1)
Standard Overall Thickness (mm)
0.1
Printing
Both sides
Material
Polyester film
Compatible
Ink-jet (dye)
...see all>
Product Options
ADD TO CART
Caution Surface Mounting Lanel Size (mm) Standard Type Green Purchasing Law Sheet Size (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Surface Mounting Lanel Size (mm) Standard Type Green Purchasing Law Sheet Size (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Don't correspond to pigment ink. - - - - Conform 210x297 A4 size Transparency 1Pack(50Sheet) 1 27078 06626164 76.99 SGD
In stock
- No cut 210x297 Green purchasing law compliant For ink jet printers Compatible - A4 Transparent 1Pack(10Sheet) 1 27077 32732506 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preparation of photosensitive substrate
5
From Japan
On 2015-04-28 17:44:32
I am satisfied that I can print beautifully
This review is about item#06626164.

Related Products