Buy more than* S$200* and get FREE SHIPPING

Lever-Type Dial Indicator

3.38 (29)
Outer Diameter (phi mm)
37.5
Dimensions L (mm)
16
Overall Length (mm)
72.8
...see all>
Product Options
ADD TO CART
Accuracy in Entire Advance Range (microm) Scale Specification Measuring Force (N) Dimension L1 (mm) Scale Interval (mm) Measuring Range (mm) Weight (g) Accessories Repeat Accuracy (micro m) Return Error (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accuracy in Entire Advance Range (microm) Scale Specification Measuring Force (N) Dimension L1 (mm) Scale Interval (mm) Measuring Range (mm) Weight (g) Accessories Repeat Accuracy (micro m) Return Error (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 0-100-0 0.3 12 0.002 0.2 72 phi6, phi8 stem 1 2 1pc(s) 1 412-402 24799233 90.99 SGD
In stock
13 0-40-0 0.1 12.5 0.01 0.8 70 phi 6, phi 8 STEMS 3 3 1PC 1 411-102 07293395 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 4
2 star 5
1 star 5
Review Rating: 3.38
29 Customer Reviews
The reviews are automatic translation.
Centering during lathe operation
5
From Japan
On 2017-06-03 15:38:02
I attach it to my own free holder (magnet suction type), but at that time I can hold the direction vertically, sideways, I can hold from the top, it is a tester I have never had. Also, it's good that you can switch between before and after without a lever. It is a revolutionary item.
This review is about item#7293395.
As a dial gauge
3
From Japan
On 2017-03-24 16:59:10
I am using it without any problem, but I think that it would be better to see the memory more easily
This review is about item#7293395.
Centering of the milling cutter
5
From Japan
On 2016-07-30 23:50:03
I think that the size is easy to use and the price is also cheap
This review is about item#07293395.
Cross table parallelism
5
From Japan
On 2016-06-27 14:53:48
I used the cross table parallel soup stock precision I do not know because there is nothing else to compare, but the making was very solid
This review is about item#07293395.
Measurement of wall thickness of rifles (using V block)
5
From Japan
On 2016-06-01 21:38:12
Very easy to use
This review is about item#07293395.
Dimensioning before metal working
2
From Japan
On 2015-08-04 11:55:08
The shaft of the stem was short and it could not fix well. Also, the main body is not large and smart so it is hard to use it. You better check your environment and buy it
This review is about item#07293395.
Used to see the fret of shaft machining
1
From Japan
On 2015-04-07 16:44:34
The return of needle has become unstable even though it has not been more than a year since purchasing, is it better for a famous manufacturer's product even if the price rises a bit?
This review is about item#07293395.
Adjustment of milling machine, adjustment at work fixation, etc.
2
From Japan
On 2014-12-14 08:31:44
I bought it with a fine movement feed magnet base (MB - BV). The point of dissatisfaction is that the axis of the attached stem is short and it does not fit well with MB-BV of the same mono tiger product. Below, we will explain it using the name of the magnet base of the truss. Remove the "clamping knob" from "gauge mounting bracket set" and insert the stem of the lever type dial gauge into the hole there, but the diameter of the "gauge mounting bracket complete" side is about 16 mm, whereas the diameter of the shaft of the stem, The length of the straight part excluding the tapered part is only about 12 mm, the tip of the shaft does not come out of the hole. For example, if you try to pass a log on a river and build a bridge, the log is short and it will not reach the other shore, the tip of the log falls in the river. Therefore, please certainly extend the length of the shaft of the attached stem or supply a stem with a shaft length of about 18 mm as an optional item.
This review is about item#07293395.
Metal part measurement
5
From Japan
On 2014-08-03 22:20:27
There are variations in the mounting method of the stem, and various usage methods are possible and satisfied.
This review is about item#07293395.
Centering of lathes and milling cutters
3
From Japan
On 2014-05-22 19:30:13
Measurement feet are short! I also want long attached measurement feet attached.
This review is about item#07293395.

Related Products