Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions {Width W (mm) x Length l (m)} Measuring Range (MPa) Type TRUSCO Part Number AS ONE Part Number Using Recommended Humidity Range (%) Using Recommended Temperature Range (degree c) Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions {Width W (mm) x Length l (m)} Measuring Range (MPa) Type TRUSCO Part Number AS ONE Part Number Using Recommended Humidity Range (%) Using Recommended Temperature Range (degree c) Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270x5 0.5 to 2.5 Ultra-low pressure (LLW) 356-1216 1-3012-02 35 to 80 20 to 35 -To-sheet type   1PC 1 LLW 34805215 569.90 SGD
Shipped after 2017-06-26
270x10 10 to 50 - 356-1275 1-3012-05 35 to 80 20 to 35 Mono-sheet type   1PC 1 MS 34805233 569.90 SGD
Shipped after 2017-06-26
- 130-300 - - 2-1584-01 - - - *[No return] You cannot return this product. For details, see FAQ. 1case(s) 1 HHS 33208497 569.90 SGD
Shipped after 2017-06-29
270x10 50.00-130.0 - - 1-3012-06 - - -   1pc(s) 1 HS 33208481 569.90 SGD
Shipped after 2017-06-26
270x10 10.00-50.0 - - 1-3012-04 - - -   1pc(s) 1 MW 33208463 569.90 SGD
Shipped after 2017-06-26
270x4 0.2 - 0.6 FOR ULTRA LOW VOLTAGE (LLW) 356-1208 1-3012-01 35 - 80 20 - 35 Two sheet type   1PC 1 LLLW 06708484 569.90 SGD
Shipped after 2017-06-26
270x10 2.5 - 10 For low voltage (LW) 356-1232 1-3012-03 35 - 80 20 - 35 Two sheet type   1PC 1 LW 34805224 569.90 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products