Buy more than* S$200* and get FREE SHIPPING

Ultra Mini Mini Hanger

4.39 (23)
Effective Hook Diameter (mm)
phi12mmm
Vetical x Horizontal x Height H (mm)
52x21x23
Withstand Load (kg)
Vertical direction: About 2 Perpendicular direction: about 3
Diameter (phi mm)
20
Material
Body: steel Hook: steel Surface treatment: nickel plated Magnet: neo magnet
Specification
Magnet adsorption type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMH-255 06772656 5.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 4.39
23 Customer Reviews
The reviews are automatic translation.
Equipment hooked storage.
5
From Japan
On 2016-12-27 16:06:08
1. Adsorptive force to split the size is large. 2. Because the hook is rotated freely, it is easy to hanging off of goods and.
This review is about item#6772656.
Bulletin
5
From Japan
On 2016-12-09 15:51:26
Powerful for its size. This product is recommended. It is perfect if to avoid scratches on the pasted surface.
This review is about item#6772656.
When the machine is maintenance
5
From Japan
On 2016-12-05 20:17:59
Used as a hanging bracket at the time of posting and safety table. I am happy to be posted in peace with a powerful magnetic force while compact.
This review is about item#6772656.
When hanging display board, bulletin, broom, etc.
5
From Japan
On 2016-10-31 07:30:24
Body is the small, but the force of the magnet, we have quite there very useful. Many times I have to repeat.
This review is about item#06772656.
Bulletin for support
4
From Japan
On 2016-06-01 17:44:48
Than I thought, because it was the attractive force is not worth the size, I like.
This review is about item#06772656.
As an anchor to put the curtain
5
From Japan
On 2016-03-28 18:28:10
Had been looking for some of the strong magnetic force is small, it is recommended can respond to any angle so shake the neck.
This review is about item#06772656.
Helmets for storage
5
From Japan
On 2015-12-04 14:59:47
A powerful magnetic force in a small percentage, it was necessary and sufficient. Think durability is also good, was a dish of satisfaction.
This review is about item#06772656.
Use the enamel
1
From Japan
On 2015-11-27 15:07:26
Since the wet and rust kitchen, it can not be used in bus
This review is about item#06772656.
Hanging things in the ceiling of the steel frame
4
From Japan
On 2015-09-18 11:35:37
Back with a finger in a hurry because the curling black magnet When the shift immediately to Paste horizontal! ? Pull of the magnet is quite strong.
This review is about item#06772656.
Blind or awning
5
From Japan
On 2014-09-30 18:46:19
Suction force is very good can adapt to wonderfully anywhere in the place.
This review is about item#06772656.

Related Products