Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dial Hanging Measure Machine

3.95 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measuring Range (kPa)
0-100
Minimum Scale (g)
500
Scale Plate Diameter (phi mm)
170
Weight (kg)
1.1
Overall Length (mm)
270 (at the time of 430 Upper and lower hooks fixing )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-100 07293501 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 3
2 star 1
1 star 2
Review Rating: 3.95
21 Customer Reviews
The reviews are automatic translation.
Weighing of shipment
4
From Japan
On 2018-06-07 20:08:54
To be able to weigh up to 100 kg for the price is satisfactory.
This review is about item#7293501.
Weighing shipping items
5
From Japan
On 2017-11-20 16:58:31
Although I searched for a digital scale, I was in trouble because there was no affordable correspondence with 100kg correspondence, but I found this here by Monotaro and purchased it. We do not know the accuracy of the measurement because there is only this item of merchandise, but I can use it with no particular problem in the sense I used.
This review is about item#7293501.
Weigh the pet.
5
From Japan
On 2017-11-08 07:13:45
I have not measured the pet yet, but when I measured myself I measured it almost exactly. After that I would like to use how much durability it is. The price was also cheap, I thought it was a buy.
This review is about item#07293501.
Weighing fishing fish (large fish)
3
From Japan
On 2017-09-11 09:32:23
If an accessory item such as a wire - rope is attached to the upper fishing bracket, the fixing of the balance It can be smooth.
This review is about item#7293501.
Weighing shipping items
5
From Japan
On 2017-04-05 17:34:59
I do not know the mochi but the memory is also accurate. It can be used quite well.
This review is about item#7293501.
Weigh heavy dogs
4
From Japan
On 2016-11-11 16:20:31
Measuring itself is self-reliant It is heavy or heavy
This review is about item#7293501.
Weighing of hunting captured birds and beasts
5
From Japan
On 2015-10-16 21:25:00
There is digital, but there was no analog analog hanging scale inside. Both price and weight are reasonable and perfect. There is no need to check the weight of small units, it is easy to see at a glance and easy to use. Moreover, it was the deciding factor of the best purchase that unnecessary power supply (battery etc.) is unnecessary. Wishing greedy would have had 200 kg, did not it?
This review is about item#07293501.
We will send it by weighing as it will change with weight to send in Yamato Transport
3
From Japan
On 2015-09-15 17:49:24
There seems to be some error
This review is about item#07293501.
Weighing shipping items
4
From Japan
On 2015-08-22 15:41:38
I am generally satisfied, but * It was good to have a description about the shape of the part to be hooked in advance, both above and below the meter * Since it was enough up to about 50 kg, I thought that I wanted something a bit more compact.
This review is about item#07293501.
Electric hoist Used for weighing heavy objects (within 100 km) hung on winch
5
From Japan
On 2015-03-13 16:25:34
We have measured up to 100 kg and it is useful. Convenient.
This review is about item#07293501.

Related Products