Buy more than* S$200* and get FREE SHIPPING

Hand Megaphone II

4.00 (5)
Effective Distance (m)
(By the use situation, there is a case where effective distance is different) 80 - 70
Batteries
Four single two type batteries (not included)
Battery life (hours)
Alkaline battery (continuous use) / about 18
Noise Level (dB)
115 (5m)
Dimension (cm)
Length 11 21.6x grip portion length diameter 13.8x
Maximum Output (W)
5
Weight (g)
(Including battery strap) 520
Material
ABS resin
Specification
Emergency siren, shoulder belt with folding handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHM-102 07059911 34.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used as a disaster prevention equipment
4
From Japan
On 2015-09-15 14:50:43
There was little sense of weight, played a decent role he wanted
This review is about item#07059911.
Use in the event of security
3
From Japan
On 2014-08-15 14:26:42
Voice was smaller than imagined
This review is about item#07059911.
Emergency transfer of the press work site
4
From Japan
On 2014-06-25 10:07:04
Light and easy to hold, the siren sound of sound well, is useful because hear in noisy site.
This review is about item#07059911.
Use in ground
4
From Japan
On 2013-05-01 09:05:06
The switch is a push-type switch to processing sliding the difficulties hand grip Is the complaint without long with. It is good because the price is cheap.
This review is about item#07059911.
Education and the like.
5
From Japan
On 2008-12-18 02:25:38
Noise level (dB): I was impressed to 115 (5m).
This review is about item#07059911.

Related Products